Shop All Refrigerators
Maxx Cold
Double Glass Door Narrow Width Merchandise Refrigerator, Sliding Door, 39.5 in.W, 36 cu. ft., in White
Mfr # MXM2-36RSHC
Zoro # G609711816
product price: $2,549.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,549.99
Free 30-Day Returns
Key Features
- Color Black
- Refrigerator Capactiy 36 cu. ft.
- Overall Depth 33.5"
- Width 39.5"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Cold
- MFR # MXM2-36RSHC
- Zoro # G609711816
- UPC # 845035030215
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 33.5" |
Width | 39.5" |
Inside Diameter | 31 in |
Length | 79-1/2 in |
Details
Color | Black |
Refrigerator Capactiy | 36 cu. ft. |
Voltage | 120V |
Construction Material | Powder Coated Steel |
Total Capacity | 36 cu. ft. |
Includes | Freezer |
Features | Maxx Cold Narrow Width, Double Glass Sliding Door Merchandiser Refrigerator is ideal for compact environments, offering an attractive display for last minute purchases from your customers or to optimize storage depending on the foodservice, beverage and retail application. The upright refrigerated cabinet is engineered with two self-closing sliding doors. Smooth and durable powdered coated steel exterior in white with an illuminated top to personalize with an advertising message of your choice. Refrigerated Merchandiser units are supplied with four (4) adjustable shelves per door, lock and key set and interior LED lighting to display merchandiser contents. Electronic thermostat, digital LED temperature display regulate accurate temperature, prolonging and preserving shelf life of products. Not only are controls simple to use, operation is energy efficient with CFC refrigerant and foam insulation. |
Description
Double Glass Door Narrow Width Merchandise Refrigerator, Sliding Door, 39.5W, 36 cu. ft. Storage Capacity, in White
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 106600000038 Cond Evap Pan (W/Plug) (660000038)
- AUTO CARE PRODUCTS Auto Care Products 53018 Black 18 ft. Tsunami Door Seal Kit (53018)
- KISKO Giant Freezies, 5.5 oz Sleeve, 6 Assorted Flavors, PK50 (643860)
- CRESTWARE Skimmer, 2-1/2 in. H, Steel (SKM6W)
- MAXX COLD Undercounter Refrigerator, Compact, Single Door 6.5 CUFT (MXCR27U-FB)
- MAXX COLD Pizza Prep Table 20.91 CUFT (MXSPP70)
- MAXX COLD Reach-In Refrigerator, Double Door, Top Mount 42.8 CUFT (MCRT-49FD)
- MAXX COLD Double Glass Door Merchandiser Refrigerator, Large, 54 in.W, 50 cu. ft., in Black (MXGDM-50RBHC)
- MAXX COLD Sandwich/Salad Station 13.77 CUFT (MXSR48S)
- MAXX COLD Pizza Prep Table 10.95 CUFT (MXSPP50)
- TURBO AIR 2 Keg Capacity Beer Dispenser - Stainless Steel (TBD-2SDD-N6)
- Maxx Cold Refrigerators