Whole House Exhaust Fan 120 V, 6,800 / 9,700 CFM
Mfr # CX36BD2SPD
Zoro # G500906632
Key Features
- Air Flow 6,800 / 9,700 CFM
- Voltage 120 V
- Number of Speeds 2
- Material Steel
- Color Silver
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # CX36BD2SPD
- Zoro # G500906632
- UPC # 47242542448
- Country of Origin United States
- Category Whole House Fans
Dimensions
Height | 14 in. |
Max. Depth | 42.25 in. |
Width | 42.25 in. |
Conductor Size | 36" |
Length | 42.25 in. |
Details
Air Flow | 6,800 / 9,700 CFM |
Voltage | 120 V |
Number of Speeds | 2 |
Material | Steel |
Color | Silver |
Application | Ventilate and cool homes as a supplement or alternative to air conditioning |
NEMA Plug Configuration | No |
Drive Type | Belt |
Includes | 36" Whole House Fan, Automatic Shutter, Hi/Low Switch, On/Off Switch |
Hz | 60 |
Item | Whole House Exhaust Fan |
Standards | UL Listed |
Assembled | Minimal assembly required |
Description
Maxx Air Whole House Fans are ideal for residential use in mild to moderate climates as a supplement to air conditioning. Our belt drive ventilation fans have been engineered to offer a superior performance with a more stable motor mount that is stronger than typical tube-style bracing and virtually eliminates vibration alongside an automatic shutter in a powder-coated white finish to blend in seamlessly with your home's ceiling. Install this electric fan in a joist-in or joist-out configuration. Whole house fans offer an efficient way to reduce cooling costs by pulling fresh air in from the outside, expelling the warm air up into the attic, and pushing it out through the attic exhaust vents for a cool and comfortable living environment.
- •Designed for houses with attics over 3,000 sq. ft.
- • Steel construction, aluminum fan blade assembly, and dual ball bearing technology with automatic shutter
- •Joist-in or joist-out installation. For ceiling install only - not for wall exhaust use.
- •- Requires 12 to 14 sq. ft. (1,728 to 2,016 sq. in.) of NFA
- • C/UL/US Listed
- •10-year limited warranty
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES & JONES Cage Unit and Cover (1950/C)
- DAYTON Companion Flange, Set of 2, 18in, For 4C661 (166178)
- LAMBRO Guard Dryer Vent Universal Wht (1491W)
- TJERNLUND PRODUCTS Wheel (950-4010)
- MAXX AIR 30 In. 2-Speed Direct Drive Whole House Fan with Shutter (CX302DDWT)
- MAXX AIR 24 In. 2-Speed Direct Drive Whole House Fan with Shutter (CX242DDWTUPS)
- MAXX AIR 30 In. 2-Speed Belt Drive Whole House Fan with Shutter (CX30BD-2SPD)
- MAXX AIR 24 In. 2-Speed Belt Drive Whole House Fan with Shutter (CX24BDM-2 SPD)
- QUIETCOOL RM WHF-4.0-PL Steel Roof Whole House Fan (RM WHF-4.0-PL)
- QUIETCOOL QC CL-6000 Steel Ceiling Whole House Fan (QC CL-6000)
- VENTAMATIC Cool Attic® 24" Direct Drive Whole House Fan (CX242DDWTUPS)
- Maxx Air Whole House Fans