Shop All Air Circulators
Maxx Air
Wall Mount Fan, Wall Fan, Ag Fan, Poultry Fan Non-Oscillating, 120 V, 1,300 / 1,500 / 1,800 CFM
Mfr # HVWM 18PF
Zoro # G900906638
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Air Flow 1,300 / 1,500 / 1,800 CFM
- Voltage 120 V
- Number of Speeds 3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxx Air
- MFR # HVWM 18PF
- Zoro # G900906638
- UPC # 47242950809
- Country of Origin United States
- Category Air Circulators
Dimensions
Height | 23.5 in. |
Length | 23.25 in. |
Cord Length | 10.5 ft. |
Max. Depth | 8.25 in. |
Conductor Size | 18" |
Width | 23.25 in. |
Details
Item | Wall Mount Fan, Wall Fan, Ag Fan, Poultry Fan |
Oscillation | Non-Oscillating |
Air Flow | 1,300 / 1,500 / 1,800 CFM |
Voltage | 120 V |
Number of Speeds | 3 |
Material | Steel |
Color | Black |
Includes | Wall Fan, Mounting Bracket |
Drive Type | Direct |
Standards | UL Listed |
Application | Profile airflow in commercial and industrial spaces |
Sound Level | 19.8 dB (from 5 ft.) |
Hz | 60 |
Finish | Powder-coated |
Fan Mounting Location | Wall, Ceiling |
Description
Use the Maxx Air standard 18 In. Wide Guard Wall Mount Fan for small indoor ag areas such as a livestock barn, horse barn, or in a poultry coop to keep developing chickens and laying hens at their most productive. This industrial fan is built for longevity, pairing a totally enclosed motor protected from dust with wide grilles whose openings allow airborne debris to pass through the fan, keeping the blade assembly and components free to operate at maximum efficiency. Mountable to a ceiling or on a wall with the pre-installed heavy-duty bracket; just plug it into a standard electric outlet to cool your space with 3 powerful speeds and a 180° tilting fan head.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ8)
- TRANE Kit09370 Retrofit Kit Control (KIT09370)
- ROBINAIR Vinyl Dust Cover, Medium Gray (17492)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDMP1840GRY)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM (HVHF 08COMBOUPS)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM (HVHF 12COMBOUPS)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDHP1840GRY)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 30 in. Non-Oscillating, 120 V, 3,850 / 5,500 CFM (BF30DD REDUPS)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 6,300 / 9,000 CFM (BF36DD RED)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- Maxx Air Air Circulators