Shop All Air Circulators
Maxx Air
Wall Mount Fan, Wall Fan 18" Non-Oscillating, 120 V, 1,350 / 1,400 / 1,450 CFM
Mfr # HVWM18UPS
Zoro # G4069436
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Oscillation Non-Oscillating
- Air Flow 1,350 / 1,400 / 1,450 CFM
- Voltage 120 V
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # HVWM18UPS
- Zoro # G4069436
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Height | 22 in. |
Width | 22.5 in. |
Blade Dia. | 18" |
Max. Depth | 6.5 in. |
Cord Length | 10.5 ft. |
Length | 22.5 in. |
Conductor Size | 18" |
Details
Item | Wall Mount Fan, Wall Fan |
Oscillation | Non-Oscillating |
Air Flow | 1,350 / 1,400 / 1,450 CFM |
Voltage | 120 V |
Number of Speeds | 3 |
Material | Steel |
Color | Black |
Includes | Wall Fan, Mounting Bracket |
Fits Brand | MAXX AIR |
Drive Type | Direct |
Fan Mounting Location | Wall, Ceiling |
Standards | UL Listed |
Finish | Powder-coated |
Application | Profile airflow in commercial and industrial spaces |
Hz | 60 |
Product Type | Wall Mount Fan, 3 speed, 18 in |
Description
Wall Mount Fan, 3 speed, 18 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Contactor, 24V, 3 Pole Aux (123280P1)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80304)
- AIR HANDLER Electrostatic Air Filter, 20x25x2" (5W901)
- KING ELECTRIC Kcv Cove Heater 34" 240/208V 420/315W White (KCV2404-W)
- MAXX AIR Floor Fan, Air Circulator, Air Mover 20 in. Non-Oscillating, 120 V, 1,500 / 2,050 / 2,250 CFM (HVFF 20UPS)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM (HVHF 08COMBOUPS)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 6,300 / 9,000 CFM (BF36DD RED)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 7,300 / 10,200 CFM (BF36BD RED)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 48 in. Non-Oscillating, 120 V, 10,100 / 18,000 (BF48BDRED)
- MAXX AIR High Velocity Industrial Fan, Floor Mount (BF36BDPEBLK)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- Maxx Air Air Circulators