Shop All Air Circulators
This Product is Discontinued
Maxx Air
Tilt Fan 24" 120VAC (Discontinued)
Mfr # BF24TF2N1YELUPS
Zoro # G4069348
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Diameter 24"
- Voltage 120VAC
- Motor HP 1/4
- Height 52"
- Blade Dia. 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxx Air
- MFR # BF24TF2N1YELUPS
- Zoro # G4069348
- Country of Origin Multiple
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 52" |
Blade Dia. | 24" |
Width | 10" |
Details
Item | Tilt Fan |
Voltage | 120VAC |
Motor HP | 1/4 |
Fits Brand | MAXX AIR |
Drive Type | Direct |
Application | Air Circulator |
Product Type | Direct drive tilt fan, Convertible,24 in |
Description
Direct drive tilt fan, Convertible,24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.