Shop All Air Circulators
Maxx Air
Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM
Mfr # CDMP1840GRY
Zoro # G4069110
original price:
$900.48
15% off
new price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18 in.
- Oscillation Non-Oscillating
- Air Flow 3,500 CFM
- Voltage 120 V
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # CDMP1840GRY
- Zoro # G4069110
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 18 in. |
Height | 64 in. |
Width | 24 in. |
Cord Length | 10 ft. |
Max. Depth | 18 in. |
Conductor Size | 18" |
Length | 24 in. |
Details
Item | Misting Fan, Mister |
Oscillation | Non-Oscillating |
Air Flow | 3,500 CFM |
Voltage | 120 V |
Number of Speeds | 3 |
Material | Polyethylene |
Color | Black |
Number of Blades | 2 |
Includes | 18" Misting Fan, 40 Gallon Tank |
Drive Type | Direct |
Assembled | Fully assembled |
Hz | 60 |
Application | Provide cooling airflow in commercial, residential, and industrial spaces |
Product Type | Mid Pressure Misting Fan w/40 Gal Tank |
Description
Mid Pressure Misting Fan w/40 Gal Tank
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At72D1188 40Va Trans 120V-24V (AT72D1188)
- AAF FLANDERS 24x24x4 High Capacity Pleated Air Filter, MERV 8 (80255.042424)
- BELL & GOSSETT Ring Mount, 2xM71583 (118848)
- ALL-FILTERS 10X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (10301.8 6PK)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 24 in. Non-Oscillating, 120 V, 2,800 / 4,000 CFM (BF24TFREDUPS)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM (HVHF 12COMBOUPS)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM (HVHF 08COMBOUPS)
- MAXX AIR Wall Mount Fan, Wall Fan 18" Non-Oscillating, 120 V, 1,350 / 1,400 / 1,450 CFM (HVWM18UPS)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 7,300 / 10,200 CFM (BF36BD RED)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 30 in. Non-Oscillating, 120 V, 3,850 / 5,500 CFM (BF30DD REDUPS)
- ILIVING Explosion Proof 20 in. Ventilation Floor Fan, With 900-Watt, 5830 CFM, Red (ILG8EF20EX)
- Maxx Air Air Circulators