Shop All Air Circulators
Maxx Air
Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM
Mfr # CDHP1840GRY
Zoro # G4069129
product price: $1,499.99
/ea
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18 in.
- Oscillation Non-Oscillating
- Air Flow 3,500 CFM
- Voltage 120 V
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # CDHP1840GRY
- Zoro # G4069129
- Country of Origin Multiple
- Category Air Circulators
Dimensions
Blade Diameter | 18 in. |
Height | 64 in. |
Width | 24 in. |
Cord Length | 10 ft. |
Max. Depth | 18 in. |
Conductor Size | 18" |
Length | 24 in. |
Details
Item | Misting Fan, Mister |
Oscillation | Non-Oscillating |
Air Flow | 3,500 CFM |
Voltage | 120 V |
Number of Speeds | 3 |
Material | Polyethylene |
Color | Black |
Number of Blades | 4 |
Includes | 18" Misting Fan, 40 Gallon Tank, Primer Bulb |
Hz | 60 |
Drive Type | Direct |
Assembled | Fully assembled |
Application | Provide cooling airflow in commercial, residential, and industrial spaces |
Description
High Pressure Misting Fan w/40 Gal Tank
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Control Chassis (EB700)
- PRECISION COILS Heat Coil, 1500cfm, 5.0gpm, 6x15-1/8x24-3/8 (SP1011524N)
- KOCH C-70 Stainless Filter Clip (122-712-001)
- ZORO SELECT Fan Switch, Opens at 90F, 120-277V (6UED5)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM (HVHF 12COMBOUPS)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 24 in. Non-Oscillating, 120 V, 2,800 / 4,000 CFM (BF24TFREDUPS)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDMP1840GRY)
- MAXX AIR High Velocity Industrial Fan, Floor Mount (BF36BDPEBLK)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM (HVHF 08COMBOUPS)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 30 in. Non-Oscillating, 120 V, 3,850 / 5,500 CFM (BF30DD REDUPS)
- DAYTON Light-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 3450/6090/7450 CFM (2RDZ7)
- Maxx Air Air Circulators