Maxx Air

MAXXAIR VENT 325001 Air Conditioner Shroud Polar White


product price: $189.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Specifications
  • Compatibility - Coleman-Mach Air Conditioners
  • Style - Aerodynamic Design
  • Length - 41-5/8 in.
  • Width - 29-3/8 in.
  • Height - 12-3/4 in.
  • Color - Polar White
  • Material - Polyethylene
  • With Mounting Hardware
Features
  • Protective Rear Intake Grill Prevents Damage To The A/C Condenser Coils
  • Unique Front Bumper Design Deflects Tree Branches And Prevents Wind Lift.
  • Made Of Tough High-Density Polyethylene With UV Inhibitors For Long Life In The Sun
  • Thermal Tested To Assure Proper Performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.