Maxx Air

MAXXAIR VENT 0006200K Roof Vent Manual Opening With Smoke


product price: $442.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The MaxxFan is the only complete RV ventilation system that incorporates a vent, fan and rain protection in a single all-in-one-unit. The Only RV Ventilator Fan with a Built-In Rain Cover!

Specifications
  • Weight - 20.0000
  • Type - Manual Opening
  • Color - Smoke
  • With Fan
  • With Mounting Hardware
Features
  • Flush Mounted, Easy To Clean Keypad, Controls Fan Speed, Thermostat, Air Intake And Exhaust Functions
  • Open And Close The Vent Lid By Simply Rotating The Knob, Push The Knob Up To Lock In Place
  • Operate The Fan While Driving. The Locking Knob Ensures The Vent Lid Stays Fully Open Or Closed
  • Fan Runs With Lid Closed To Circulate Air (Ceiling Fan Mode)
  • Features A Powerful 10-Speed Fan Motor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.