Shop All Engine Components
Maxx Air
MAXXAIR VENT 0005100K Roof Vent Manual Opening White
Mfr # M1B-0005100K
Zoro # G104026699
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # M1B-0005100K
- Zoro # G104026699
- UPC # 752055000107
- Country of Origin China
- Category Engine Components
Description
The MaxxFan is the only complete RV ventilation system that incorporates a vent, fan and rain protection in a single all-in-one-unit. The Only RV Ventilator Fan with a Built-In Rain Cover!
Specifications- Weight - 18.6000
- Type - Manual Opening
- Color - White
- With Fan
- With Mounting Hardware
- Flush Mounted, Easy To Clean Keypad, Controls Fan Speed, Thermostat, Air Intake And Exhaust Functions
- Open And Close The Vent Lid By Simply Rotating The Knob, Push The Knob Up To Lock In Place
- Operate The Fan While Driving. The Locking Knob Ensures The Vent Lid Stays Fully Open Or Closed
- Fan Runs With Lid Closed To Circulate Air (Ceiling Fan Mode)
- Features A Powerful 10-Speed Fan Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY PLASTICS Waterway Plastics WW6408210V 6 in. Ultra Suction with 2 in. Equalizer Fitting; White (WW6408210V)
- MINN KOTA Endura C2 30 Trolling Motor w/Battery Meter, 12V, 30LB, 30 in. (1352270M)
- EDELBROCK AIR CLEANER ELEMENT, 3" TALL, 14" DIAMETER, RED (43666)
- FOUR SEASONS Blower Motor Vent Tube, 75769 (75769)
- MAXX AIR Maxxair Vent 10B04301K Replacement Printed Circuit Board & Switch for MaxxFan Roof Vents (M1B-10B04301K)
- MAXX AIR MAXXAIR VENT 0004000K Roof Vent Manual Opening White (M1B-0004000K)
- END OF ROAD End of Road ETR-20020 Super Quick Fist Clamps (ETR-20020)
- S.U.R. & R. AUTO PARTS #10 A/C HOSE 10' (SRRAC10H)
- PIONEER CABLE Conn Rod Nut, Crn-453-48 (CRN-453-48)
- FEL-PRO Engine Cylinder Head Bolt Set, ES 72173 (ES 72173)
- DONALDSON P776008, VAC VALVE (P776008)
- Maxx Air Engine Components