Maxx Air

MaxxAir IF18 Exhaust Fan, 3000 cfm, Steel, Mill (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Shutter Mount Exhaust Fans
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This MaxxAir 18 in industrial exhaust fan is a powerful fan that can be used in garages, barns, greenhouses and a variety of other locations. The fan is well-suited to ventilate many types of substances from dust to humidity, excluding hazardous chemicals or fumes. The fan has 2 OSHA-compliant features including a safety grille and a fully enclosed, thermally protected, PSC energy efficient motor. The exterior shutters close tightly to prevent a draft when not in operation and open automatically when powered on. The housing is made of galvanized steel which prevents rust and has pre-drilled holes for easy mounting. Rolled flange edges offer handling protection during installation.

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.