Shop All Ceiling Fans
Maxx Air
Industrial Ceiling Fan, 1 Phase, 120 V
Mfr # ICF72UPS
Zoro # G4069725
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Brushed Nickel
- Housing Finish Brushed Nickel
- Number of Blades 9
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # ICF72UPS
- Zoro # G4069725
- Country of Origin Taiwan, Province of China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 ft |
Down Rod Outside Dia. | 3/4 in |
Width | 72 in. |
Depth | 72 in. |
Blade Diameter | 72 in |
Description
Industrial Ceiling Fan, 72 in Blade Diameter, 120V AC Voltage, 35 W Fan Watts, Phase 1, 10,200 cfm, 120 RPM RPM, Max. Mounting Height 10 ft, Number of Speeds 6, Blade Material Aluminum, Blade Finish Brushed Nickel, Housing Finish Brushed Nickel, Speed Controllable - Fans Yes, 60 Hz Hz, Motor Design DC, Motor Enclosure DC, Light Kit No Light, Reversible Yes, Mount Type Angled, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia., Thermal Protection Auto
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 7, Standard Capacity, Synthetic, 2W235, White (2W235)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 3-7/8 In. L (882-050-125)
- WARRICK CONTROLS Level Control, 10Kohm, 120V, 26B1A0E (26B1A0E)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L (BWH101080LD)
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, White (ICF96 WLWHUPS)
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF96UPS)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in White (HVLS 108 WHT)
- MAXX AIR 96 In. Indoor/Outdoor 6-Speed Ceiling Fan in Oil-Rubbed Bronze (ICF96 WLORB)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in Anodized Black (HVLS 108 BLKA)
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, Brown (ICF96 WLORBUPS)
- PROMINENCE HOME Reston, 42 in. Ceiling Fan with Light, Pewter (51478-40)
- Maxx Air Ceiling Fans