Shop All Air Circulators
Maxx Air
High Velocity Industrial Fan, Floor Mount
Mfr # BF42BDPEBLK
Zoro # G010111984
product price: $699.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Blade Diameter 42 in
- Oscillation Non-Oscillating
- Air Flow 5,800/10,000 cfm
- Voltage 120V AC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # BF42BDPEBLK
- Zoro # G010111984
- UPC # 047242730609
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Blade Diameter | 42 in |
Height | 45 1/2 in |
Depth | 19 3/4 in |
Base Dia. | 42 in |
Width | 44 in |
Fan Cord Length | 7 1/2 ft |
Wheel Dia. | 9 in |
Max. Mounting Height | 0 ft |
Description
High Velocity Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Motor HP 1/2 hp, Fan Mounting Location Floor, Hz 60 Hz, Motor Type Heavy Duty, Drive Type Belt Drive, Height 45 1/2 in, Width 44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 12-1/8 H, 22-1/4 W, Aluminum (5NKL5)
- QMARK Two Stage Thermostat Kit, 40-80F Temp (UHMT2)
- IO HVAC CONTROLS Zone Damper, Rectangular, 22x22" (HD-2222)
- MARKEL PRODUCTS Knob, Wall Heater 3200 (41800010)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 48 in. Non-Oscillating, 120 V, 10,100 / 18,000 (BF48BDRED)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM (HVHF 08COMBOUPS)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDHP1840GRY)
- MAXX AIR Wall Mount Fan, Wall Fan 18" Non-Oscillating, 120 V, 1,350 / 1,400 / 1,450 CFM (HVWM18UPS)
- MAXX AIR Floor Fan, Air Circulator, Air Mover 20 in. Non-Oscillating, 120 V, 1,500 / 2,050 / 2,250 CFM (HVFF 20UPS)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDMP1840GRY)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- Maxx Air Air Circulators