Shop All Air Circulators
Maxx Air
High Velocity Industrial Fan, Floor Mount
Mfr # BF36BDPEBLK
Zoro # G310111936
original price:
$544.99
5% off
new price: $515.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$515.99
Free 30-Day Returns
Key Features
- Blade Diameter 36 in
- Oscillation Non-Oscillating
- Air Flow 7,300/10,200 cfm
- Voltage 120V AC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # BF36BDPEBLK
- Zoro # G310111936
- UPC # 047242730593
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Blade Diameter | 36 in |
Height | 39 in |
Base Dia. | 36 in |
Fan Cord Length | 7 1/2 ft |
Wheel Dia. | 9 in |
Max. Mounting Height | 0 ft |
Description
High Velocity Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Motor HP 1/2 hp, Fan Mounting Location Floor, Hz 60 Hz, Motor Type Heavy Duty, Drive Type Belt Drive, Height 39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 12X24X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 1138 X 2338 X 175 MADE IN THE USA (WY-0GHA-4)
- HONEYWELL Tb3026B Bacnet Fixed Function (TB3026B)
- FRIEDRICH Control Knob For Use With Mfr# SH24M20 (61493915)
- TRION 12006-01 Nozzle For On Power (12006-01)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDHP1840GRY)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 30 in. Non-Oscillating, 120 V, 3,850 / 5,500 CFM (BF30DD REDUPS)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDMP1840GRY)
- MAXX AIR Floor Fan, Air Circulator, Air Mover 20 in. Non-Oscillating, 120 V, 1,500 / 2,050 / 2,250 CFM (HVFF 20UPS)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM (HVHF 12COMBOUPS)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 24 in. Non-Oscillating, 120 V, 2,800 / 4,000 CFM (BF24TFREDUPS)
- AIRMASTER FAN Fan Blade 32" (73058)
- Maxx Air Air Circulators