Evap Cooler, Evaporative Cooler, Swamp Cooler 11,300 / 17,600 CFM, 3,600 sq. ft., Belt
Mfr # EC48B2
Zoro # G4069180
Key Features
- Air Flow 11,300 / 17,600 CFM
- Voltage 120 V
- Evaporative Cooler Cooling Capacity 3,600 sq. ft.
- Water Connection Yes
- Media Honeycombed Cellulose
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # EC48B2
- Zoro # G4069180
- UPC # 047242948004
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Width | 75 in. |
Depth | 32 in. |
Height | 71 in. |
Details
Air Flow | 11,300 / 17,600 CFM |
Voltage | 120 V |
Item | Evap Cooler, Evaporative Cooler, Swamp Cooler |
Evaporative Cooler Cooling Capacity | 3,600 sq. ft. |
Water Connection | Yes |
Media | Honeycombed Cellulose |
Includes | Evaporative Cooler Fan, Cooler Pads |
Drive Type | Belt |
Color | Blue |
Fill Type | Manual and Automatic |
Material | Polyethylene |
Speed | 2 |
Standards | ETL Listed |
Includes Remote Control | No |
Description
The Maxx Air 48 In. Evaporative Cooler is a cost-effective solution to creating a comfortable work environment in a large open factory or warehouse space, a shop or barn, and a pleasant atmosphere for sports events and outdoor entertainment venues and parties. This portable cooling fan is built to resist wear and tear and is constructed of a durable polyethyle housing with heavy-duty aluminum fan blades, an energy-efficient belt-driven motor and a fully submersible pump that makes it ideal for indoor and outdoor usage. Move this swamp cooler to your desired location and lock it in place effortlessly with the built-in caster wheels. Feel the ambient temperature in spaces up to 3,600 sq. ft. lower by as much as 26°F without air conditioning and choose between 2 fan speeds to meet your ventilation needs. Connect to a direct water line or use the available 15 gallon reservoir for independent use.
- •Moves up to 17,600 CFM on high
- •Rotomolded polyethylene body and totally enclosed direct drive motor suitable for indoor/outdoor applications
- • Straight and swivel casters for easy portability
- • 2 speed and pump operation via toggle switch
- •Connect to direct water line or use 15 gal. water reservoir. Fully submersible water pump and float valve.
- •ETL Certified
- •1-year limited warranty
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 70-41911-01 Bearing W/Cushion (70-41911-0)
- WESTWARD Radiator Test Kit (1YMH2)
- CARRIER Circuit Board (HK42FZ027)
- ACCUMULAIR Pleated Air Filter, 20" x 20" x 2", 6 Pack (FD20X20X2_6)
- MAXX AIR Evap Cooler, Evaporative Cooler, Swamp Cooler 5,500 CFM, 1/4 HP, Direct, 18" Blade Dia. (EC18DVS)
- MAXX AIR Evap Cooler, Evaporative Cooler, Swamp Cooler 9,700 CFM, 1/2 HP, Direct, 36" Blade Dia. (EC36D1)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 15.6 Gal capacity (CB-14SL)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K583)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- HESSAIRE PRODUCTS. Hessaire Portable Evaporative Cooler, 700 Sq. Ft., 3-Speed, 2,100 CFM (MC26T)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1800 sq. ft., 6.5 gal. (2YAE2-2HTK5)
- Maxx Air Evaporative Coolers