Shop All Portable Utility Fans
Maxx Air
Direct Drive Drum Fan, 656 A, 120 V, 2Speed, 460 to 710 rpm Speed, 6300 to 9000 cfm Air, Steel
Mfr # BF36DD
Zoro # G608104138
product price: $494.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # BF36DD
- Zoro # G608104138
- UPC # 47242736366
- Country of Origin United States
- Category Portable Utility Fans
Description
The 36 in Maxx Air direct drive barrel fan is ready to tackle your commercial cooling needs and is a perfect fit for construction site jobs and other indoor air circulation applications, including keeping people or machines cool, helping to dry waterdamaged areas and to speed up the curing process of concrete or tile projects Commercial environments demand durable fans this model stands up to wear and tear and is built of 22 ga steel and features rustresistant grilles This fan is fully assembled and ready to go to work with a builtin handle and 7 in rubber wheels for easy mobility A four blade design distributes the air evenly across your space whether you choose hi or lowspeed settings
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Filter Monitor Gauge (AB-12000)
- CARRIER Sensor Module (HK50ZT001)
- CENTURY 5in. Dia.Double Shaft Motors (DCL4421)
- SENSUS Gas Pressure Regulator (143-80)
- MAXX AIR Portable Barrel Fan, 120 V, 2Speed, 4050 to 5000 cfm Air, Red (BF30DD)
- MAXX AIR MaxxAir BF24TF Tilt Fan, 1750 to 3200 cfm, 120 V, Yellow (BF24TFRED)
- MAXX AIR 14 In. 3-Speed Misting Fan with 40 Gallon Tank (CDMP1420BLU)
- MAXX AIR 2800 CFM 3-Speed High Velocity Floor Drying Fan (HVCF2800)
- VORNADO AIR Vornado 560 Whole Room Air Circulator, Black (CR1-0276-06)
- PROAIRA 16-inch Wall-Mount Oscillating Fan w/Adjustable Tilt w/Remote and Timer, White (WF16RW)
- ERGODYNE Chill-Its 6090 Rechargeable Portable Jobsite Fan, 9.5, Orange/Black (12800)
- Maxx Air Portable Utility Fans