Shop All Air Circulators
Maxx Air
Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM
Mfr # HVHF 08COMBOUPS
Zoro # G4069165
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Air Flow 900 CFM
- Voltage 120 V
- Number of Speeds 2
- Motor HP 1/6 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxx Air
- MFR # HVHF 08COMBOUPS
- Zoro # G4069165
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 12.5 in. |
Width | 9 in. |
Cord Length | 6 ft. |
Max. Depth | 25.9 ft. |
Conductor Size | 8" |
Length | 9 in. |
Description
Cylinder 900 CFM Fan with 20ft Hose 8in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Propylene Glycol, 5 gal. (4188-06)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2001622A)
- TPI Tip Over Switch, (PCH) (3121200)
- QMARK Limit (4520-11013-001)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 6,300 / 9,000 CFM (BF36DD RED)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM (HVHF 12COMBOUPS)
- MAXX AIR Wall Mount Fan, Wall Fan 18" Non-Oscillating, 120 V, 1,350 / 1,400 / 1,450 CFM (HVWM18UPS)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 7,300 / 10,200 CFM (BF36BD RED)
- MAXX AIR Floor Fan, Air Circulator, Air Mover 20 in. Non-Oscillating, 120 V, 1,500 / 2,050 / 2,250 CFM (HVFF 20UPS)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDHP1840GRY)
- ILIVING 18 in. Rechargeable Battery-Operated Camping Floor Fan, Portable Outdoor Fan with Lithium Battery (ILG8RX18)
- Maxx Air Air Circulators