Shop All Air Circulators
Maxx Air
Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM
Mfr # HVHF 12COMBOUPS
Zoro # G4069497
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Air Flow 2,000 CFM
- Voltage 120 V
- Number of Speeds 2
- Motor HP 1/6 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # HVHF 12COMBOUPS
- Zoro # G4069497
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 16 in. |
Width | 13.5 in. |
Cord Length | 6 ft. |
Max. Depth | 25.9 ft. |
Conductor Size | 12" |
Length | 13.5 in. |
Details
Item | Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan |
Oscillation | Non-Oscillating |
Air Flow | 2,000 CFM |
Voltage | 120 V |
Number of Speeds | 2 |
Motor HP | 1/6 HP |
Material | Steel Fan Housing, Polyvinyl Hose |
Color | Yellow |
Includes | Axial Hose Fan, Duct Hose |
Standards | UL Listed |
Application | Provide airflow to ventilate limited access spaces |
Assembled | Fully assembled |
Drive Type | Direct |
Hz | 60 |
Finish | Powder-coated |
NEMA Plug Configuration | Yes |
Amps | 4.2 A |
Product Type | Cylinder Fan 2000 CFM,20 ft Hose,12 in |
Description
Cylinder Fan 2000 CFM,20 ft Hose,12 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Goodway Grit Brush for 13/16in-1in ID tubes, 15/Pack (SGB-125)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 9 in Wx (MH9BX-F232000)
- HIGHSIDE CHEMICALS Joint Sealing Compound, 1 oz., Blue (HS10001)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-39C)
- MAXX AIR Wall Mount Fan, Wall Fan 18" Non-Oscillating, 120 V, 1,350 / 1,400 / 1,450 CFM (HVWM18UPS)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDMP1840GRY)
- MAXX AIR Floor Fan, Air Circulator, Air Mover 20 in. Non-Oscillating, 120 V, 1,500 / 2,050 / 2,250 CFM (HVFF 20UPS)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 24 in. Non-Oscillating, 120 V, 2,800 / 4,000 CFM (BF24TFREDUPS)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDHP1840GRY)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 6,300 / 9,000 CFM (BF36DD RED)
- DAYTON Mobile Floor Fan 18 in Non-Oscillating, 120 V AC, 2050/2330/2650 cfm (61LD84)
- Maxx Air Air Circulators