Shop All Confined Space Fans and Blowers
Maxx Air
Confined Space Ventilator and Polyvinyl Hose, 120 V, 2000 cfm, Steel, Industrial Yellow
Mfr # HVHF 12COMBO
Zoro # G604376065
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # HVHF 12COMBO
- Zoro # G604376065
- UPC # 47242061147
- Country of Origin China
- Category Confined Space Fans and Blowers
Description
The MaxxAir 12 in fan provides directional airflow for a variety of applications, especially in basements, crawl spaces, attics or any other area where access may be limited. It has rubber feet on its base to minimize noise and reduce vibrations. The heavy duty 2-ply polyvinyl hose attaches easily to the blower/exhaust fan with a cinch strap. The hose measures 12 in Dia and is 20 ft long to reach anywhere spot cooling is required. It is also flame retardant and features steel support coils and convenient hanger rings to enable direction of the airflow to hard to reach areas or areas off the ground.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Filter, 1/2", 40 Microns, Manual Drain (F602-042A)
- COPELAND COMPRESSOR 480V HEATER-CRANKCASE (918-0056-21)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51059)
- CARRIER Belt, 480V 8 1/2-10 1/2"Dia Htr (HT32BH943)
- DCM Defrost Fan, 12V, 2 Speed, U Channel (TAD000105)
- AIR SYSTEMS INTL Saddlator Ventilator, Negative Flow (SV189-29-N)
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1725 rpm (9502)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A (SVF-8AC)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- AIR SYSTEMS INTL Air Filtration Cart, Grade-D, HD (BA-30)
- GLOBAL INDUSTRIAL 16 Confined Space Blower Fan, Rotomold Plastic, 1 Speed, 4000 CFM, 1 HP (293037)
- Maxx Air Confined Space Fans and Blowers