Shop All Bathroom Fans
Maxx Air
Ceiling, Wall Bathroom Fan, Ventilation Fan, Exhaust Fan, 3 in. Duct Dia., 120 V, No
Mfr # NX503UPS
Zoro # G4069095
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Mounting Location Ceiling, Wall
- Includes Bath Fan, Grille
- Watts 44 W
- Duct Dia. 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # NX503UPS
- Zoro # G4069095
- UPC # 697453501002
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 3 in. |
Depth (In.) | 10.25 in. |
Width (In.) | 10.25 in. |
Height (In.) | 3.75 in. |
Details
Voltage | 120 V |
Mounting Location | Ceiling, Wall |
Includes | Bath Fan, Grille |
Watts | 44 W |
Amps | 0.9 A |
Housing Material | Steel Housing, Polymeric Grille |
Number of Speeds | 1 |
Lighted | No |
Heater | No |
Item | Bathroom Fan, Ventilation Fan, Exhaust Fan |
Hz | 60 |
Standards | UL Listed |
Motor Type | Direct |
Grille Color | White |
Description
Contractor Bath Fan/3.5 Sones/3in,50CFM
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb Adapter, Curb Side Sq O D 18 In (3AZK2)
- DAYTON Volume Control Damper, 8-1/4"D, 10"DuctDia (3HGN9)
- TPI Capacitor Boot, 60-100KW, 5100 (41019001)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A3)
- MAXX AIR Ceiling, Wall Bathroom Fan, Ventilation Fan, Exhaust Fan, 70 cfm, 4 in. Duct Dia., 120 V, No (NX704)
- UNIVERSAL / USI ELECTRIC ENERGY STAR QUALIFIED BATH EXHAUST FAN, 150 CFM (BF-1506UQ)
- CANARM Duct Bath Fan, 70 cfm, 4" Duct Dia., 120v (BPT12-13H)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB110H)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes (A70L)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB80L1)
- Maxx Air Bathroom Fans