Shop All Ceiling Fans
Maxx Air
Ceiling Fan, Al Blade, 8 ft Blade, Brown
Mfr # ICF96 WLORBUPS
Zoro # G610080963
original price:
$819.99
6% off
new price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Brown
- Housing Finish Oil-Rubbed Bronze
- Number of Blades 9
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # ICF96 WLORBUPS
- Zoro # G610080963
- UPC # 047242642704
- Country of Origin Taiwan, Province of China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 ft |
Down Rod Outside Dia. | 3/4 in |
Min. Mounting Height | 7 1/2 ft |
Blade Diameter | 8 ft |
Description
Ceiling Fan, 8 ft Blade Diameter, 120V AC Voltage, 48 W Fan Watts, Phase 1, 13,000 cfm, Max. Mounting Height 10 ft, Min. Mounting Height 7 1/2 ft, Number of Speeds 6, Blade Material Aluminum, Blade Finish Oil-Rubbed Bronze, Fan Housing Color Brown, Housing Finish Oil-Rubbed Bronze, Fan Blade Color Brown, Number of Blades 9, Speed Controllable - Fans Yes, 60 Hz Hz, Motor Design DC, Motor Enclosure DC, Light Kit No Light, Reversible Yes, Mount Type Angled, Fan Mounting Location Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (RV61-1010-0062)
- DAYTON Pad Pre-filter (2HNT8)
- REZNOR Hi-Limit Switch, 270 deg. F with 60" Cap (148588)
- NU-CALGON Acid Neutralizer, 3.8 oz., Liquid (4301-05)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in Anodized Black (HVLS 108 BLKA)
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, White (ICF96 WLWHUPS)
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF72UPS)
- MAXX AIR 96 In. Indoor/Outdoor 6-Speed Ceiling Fan in White (ICF96 WLWH)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in Red (HVLS 108 BLKR)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Champagne (51801-40)
- Maxx Air Ceiling Fans & Accessories