Shop All Air Circulators
Maxx Air
Barrel Fan, Air Mover, Air Circulator 30 in. Non-Oscillating, 120 V, 3,850 / 5,500 CFM
Mfr # BF30DD REDUPS
Zoro # G4069305
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 30 in.
- Oscillation Non-Oscillating
- Air Flow 3,850 / 5,500 CFM
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # BF30DD REDUPS
- Zoro # G4069305
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Blade Diameter | 30 in. |
Height | 33 in. |
Width | 33 in. |
Blade Dia. | 30" |
Cord Length | 7.5 ft. |
Max. Depth | 15.5 in. |
Length | 33 in. |
Conductor Size | 30" |
Depth | 15 1/2 in |
Wheel Dia. | 7 in |
Fan Cord Length | 7 1/2 ft |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Motor HP 1/3 hp, Fan Mounting Location Mobile, Hz 60 Hz, Watts 480 W, Motor Type Heavy Duty, Drive Type Direct Drive, Height 33 in, Width 33 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Voltage Thermostat, 7 Programs, 2 H 2 C, Hardwired/Battery (6EDZ8)
- RW BECKETT 51621 Start Helper (51621)
- DUCTMATE Round Connector Sleeve, 12 in Duct Dia, Metal, 24 GA, 12 in W, 3-1/2" L, 12 in H (GRQS12GA)
- FANTECH Wall Mount Exhaust Fan, 6 In Duct, 220 CFM (RVF 6)
- MAXX AIR Wall Mount Fan, Wall Fan 18" Non-Oscillating, 120 V, 1,350 / 1,400 / 1,450 CFM (HVWM18UPS)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDHP1840GRY)
- MAXX AIR High Velocity Industrial Fan, Floor Mount (BF36BDPEBLK)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM (HVHF 12COMBOUPS)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDMP1840GRY)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 24 in. Non-Oscillating, 120 V, 2,800 / 4,000 CFM (BF24TFREDUPS)
- XPOWER MANUFACURE XPOWER Inflatable Blower, 1 Speed, 1/8 HP, 120 CFM (BR-6)
- Maxx Air Air Circulators