Shop All Residential Fans
Maxx Air
8 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper
Mfr # HVDF8UPS
Zoro # G4069147
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 8 in.
- Height 9.75 in.
- Includes Desk Fan, AC Adapter
- Voltage 12V DC
- Width 9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # HVDF8UPS
- Zoro # G4069147
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 8 in. |
Height | 9.75 in. |
Width | 9 in. |
Length | 9 in. |
Conductor Size | 8 in. |
Details
Includes | Desk Fan, AC Adapter |
Item | Desk Fan, Table Fan, Portable Fan, USB Fan |
Voltage | 12V DC |
Number of Speeds | 1 |
Head Tilt Adjustment | Yes |
Fan Item | Table Fan |
Oscillating / Non-Oscillating | Non-Oscillating |
Fan Power Source | USB, Electric |
Guard Material | Metal Body, Plastic Blades |
Color | Copper |
Includes Remote Control | No |
Type | Direct |
Description
USB Desk Fan, 5V, Adapter Included 8in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Hose Repair Kit (6070)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- BESTAIR 27 in. W X 16 in. H X 6 in. D 11 MERV Pleated Air Filter (A401-SG4-BOX11R)
- GLOBAL EQUIPMENT Unit Heater, Horizontal or Vertical Downflow, 20KW, 480V, 3 Phase (PU-20483)
- MAXX AIR 4 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper (HVDF4UPS)
- MAXX AIR HVWM 18 Wall-Mount Fan, 3-Speed, 1350 cfm Low, 1400 cfm Medium, 1450 cfm High, 120 V, Black/Mill (HVWM 18)
- MAXX AIR Desk Fan, Table Fan, Portable Fan, USB Fan, 1 Speeds, Copper, Desk Fan, AC Adapter (HVDF6UPS)
- ALMO 6-in. White Personal Fan with 2-Speed and Pivoting Head - Quiet Operation (2002W)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray (FD10018L)
- AIR KING 24" Pedestal Fan (9124)
- AIR KING 30" Wall Mount Fan, Oscillating (9075)
- Maxx Air Residential Fans