7 In. Electric Indoor Portable Fan-Forced Ceramic Heater
Mfr # H1027UPS
Zoro # G706126421
Key Features
- BtuH Output 5120
- Watts 750 / 1500 W
- Heater Voltage 120 V
- Heating Method PTC Ceramic
- Oscillating Non-Oscillating
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # H1027UPS
- Zoro # G706126421
- UPC # 697453911429
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 7.5 in. |
Depth | 6.5 in. |
Height | 9 in. |
Length | 7.5 in. |
Cord Length | 6 ft. |
Details
Electric Heater Item | Convection Heater, Ceramic Heater, Portable Heater, Space Heater, Electric Heater |
BtuH Output | 5120 |
Watts | 750 / 1500 W |
Heater Voltage | 120 V |
Heating Method | PTC Ceramic |
Oscillating | Non-Oscillating |
Heater Color | Red |
Includes | Electric Heater |
Hz | 60 |
NEMA Plug | Yes |
Air Flow | 59 CFM |
For Use With | Indoor |
Standards | ETL Listed |
Description
Small but mighty, the Maxx Air portable ceramic heater is perfect for a small indoor residential or commercial room. Use it to warm your feet in an office, heat up a den, dorm, or bedroom, or bring warmth to your workspace. Our electric heater features a PTC ceramic heating element which allows it to maintain an even temperature while efficiently dispersing heat outward within a rugged steel housing as your go-to indoor heating solution. No assembly is required! Engineered to be lightweight and portable, this forced air heater is only 3 lbs. and features a built-in handle for easy transport from space to space. Use the fan-only setting for warmer weather and two cozy heat options (750 watts / 1,500 watts) with easy-access temperature and fan dials at the top of the unit in the fall and winter.
- •160 sq. ft. coverage area
- •Steel scratch- and rust-resistant housing in powder-coated red finish with PTC ceramic heating element
- • Fully assembled with built-in transport handle. For indoor use
- • Half and Full Power settings with temperature dials and fan only setting for use in warmer weather
- • Built-in thermostat to maintain a constant comfortable temperature
- • Automatic overheat safety control
- • Eco-friendly, odorless heating solution: requires no gases or other flammable fuels
- •ETL Certified
- •1-year limited warranty
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG48)
- ENERCO/MR. HEATER Big Buddy 12' Hose (F271803)
- DAYTON Wall Housing, Galv Steel, For 42 In Fan (3FKG2)
- NORDFAB Duct Hose, 7 in Duct Dia, Galvanized Steel, 7 1/4 in W x 5 ft. L x (8010005154)
- MAXX AIR 10 In. Electric Indoor Portable Oscillating Fan-Forced Ceramic Heater (H1800)
- FOSTORIA Portable Electric Salamander Heater, 9kW, 240V AC, 1 Phase (FES-0924-1C)
- DAYTON Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH (54UD13)
- LASKO HEATER CERAMC TOWER 23""H (751320)
- KING ELECTRIC Kp Portable Baseboard Heater 5Ft 120V 750/1500W 2-Stage Eco White (KP1215-ECO)
- QMARK Portable Fan Forced/Radiant Utility Heater, 5120/3072/2048 BtuH (MCM1503)
- DAYTON Portable Electric Heater, 1500W/750W, 120V AC, 1 Phase (1VNY2)
- Maxx Air Heaters & Furnaces