Shop All Attic Exhaust Ventilators
Maxx Air
4000 Series 1,600 CFM Roof Mount Power Attic Ventilator in Weathered Gray
Mfr # CX4000AMWGUPS
Zoro # G4069628
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Control Method - Roof Ventilators Manual
- Max. Attic Area (Sq.-Ft.) 2,400 sq. ft.
- Hz 60
- Amps 5.1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # CX4000AMWGUPS
- Zoro # G4069628
- Country of Origin Multiple
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 26 in. |
Details
Voltage | 120 V |
Control Method - Roof Ventilators | Manual |
Max. Attic Area (Sq.-Ft.) | 2,400 sq. ft. |
Item - Roof Ventilators | Attic Ventilator |
Hz | 60 |
Amps | 5.1 A |
CFM @ 0.000-In. SP | 1,600 CFM |
Free Air Intake Required (Sq.-Ft.) | 670 sq. in. |
Dome Material | Steel |
Color | Red violet |
Thermostat Temp. (Deg. F) | 50 - 120 deg. F |
Item | Attic Ventilator |
Mounting Location - Roof Ventilators | Roof |
Type | Direct |
Includes | Attic Fan, Adjustable Thermostat |
Power Type | Electric |
Description
Galv WG Roof Mount Ventilator 1600 CFM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 80B (2499GU)
- JOHNSON CONTROLS Renewal Kit, Replacement (STT15A-602R)
- HONEYWELL 32003796-001 Premier White Cover (32003796-0)
- TRIANGLE ENGINEERING 30" Belt Drive Whole House Fan - 1/2 HP (CC3023)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Mill (CXSOLRFMILUPS)
- MAXX AIR 433 CFM Solar Powered Gable Mount Power Attic Ventilator with Panel (CXSOLGBUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Black (CXSOLRFBLKUPS)
- MAXX AIR 1,300 CFM Gable Mount Power Attic Ventilator (CX1500UPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Weathered Gray (CXSOLRWGUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Brown (CXSOLRFBRNUPS)
- BROAN-NUTONE Broan Roof Mounted Powered Attic Ventilator With Black PVC Dome - 1600 CFM (356BK)
- Maxx Air Attic Exhaust Ventilators