Shop All Attic Exhaust Ventilators
Maxx Air
4000 Series 1,600 CFM Roof Mount Power Attic Ventilator in Brown
Mfr # CX4000AMBRUPS
Zoro # G700906630
original price:
$217.99
17% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Type (Electric, Solar, Gas, Diesel) Electric
- Voltage 120 V
- Max. Attic Area (Sq.-Ft.) 2,400 sq. ft.
- Hz 60
- Amps 5.1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # CX4000AMBRUPS
- Zoro # G700906630
- UPC # 47242949094
- Country of Origin United States
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 26 in. |
Height | 9 in. |
Details
Item (i.e., Attic Ventilator) | Attic Ventilator, Attic Fan, Roof Fan, Attic Exhaust Fan |
Power Type (Electric, Solar, Gas, Diesel) | Electric |
Voltage | 120 V |
Max. Attic Area (Sq.-Ft.) | 2,400 sq. ft. |
Hz | 60 |
Amps | 5.1 A |
CFM @ 0.000-In. SP | 1,600 CFM |
Free Air Intake Required (Sq.-Ft.) | 670 sq. in. |
Dome Material | Steel |
Color | Brown |
Thermostat Temp. (Deg. F) | 50 - 120 deg. F |
Type | Direct |
Includes | Attic Fan, Adjustable Thermostat |
Description
Maxx Air 4000 Series Power Attic Vents are built for ventilating residential attic spaces up to 2,400 sq. ft. The ventilator's low profile dome is aesthetically pleasing on the roofline, withstands impacting wind, debris, and hail, and has a galvanized steel mesh screen to protect against insects, birds, and rodents. Install is straightforward and requires no special tools to complete. This electric roof mount attic fan is designed to ventilate hot air from the attic and pull in cooler air through under eave or soffit vents, prolonging the life of composite roof shingles, helping to prevent weather-induced home deterioration, and making living areas more comfortable.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX ECM Motor, 1 HP, 1050 rpm, 120/240V (33W13)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D962PG)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53292)
- MAXX AIR 433 CFM Solar Powered Gable Mount Power Attic Ventilator with Panel (CXSOLGBUPS)
- MAXX AIR 1,300 CFM Gable Mount Power Attic Ventilator (CX1500UPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Weathered Gray (CXSOLRWGUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Mill (CXSOLRFMILUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Brown (CXSOLRFBRNUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Black (CXSOLRFBLKUPS)
- MASTER FLOW Gooseneck Vent, 10 in OAL, 10 in OAW, Steel, Mill, Galvanized (GNV10)
- Maxx Air Attic Exhaust Ventilators