Shop All Whole House Fans
Maxx Air
30 In. 2-Speed Direct Drive Whole House Fan with Shutter
Mfr # CX302DDWT
Zoro # G4069567
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Direct
- Fan Voltage 120 V
- Housing Finish Powder Coated
- Depth (In.) 35.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # CX302DDWT
- Zoro # G4069567
- Country of Origin United States
- Category Whole House Fans
Dimensions
Depth (In.) | 35.25 in. |
Width (In.) | 35.25 in. |
Height (In.) | 11 in. |
Overall Height | 11 in |
Overall Width | 35 1/4 in |
For Cut-Out Length | 32 1/4 in |
Overall Depth | 35 1/4 in |
For Cut-Out Width | 29 1/2 in |
Manufacturer Warranty Length | 10 yr |
For Cut-Out Height | 32 1/4 in |
Blade Diameter | 30 in |
Description
Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 30 in, Drive Type Direct Drive, Maximum Airflow 4,425 cfm, Maximum Noise Level Not Applicable, Wattage 150 W, Coverage Area 3,000 sq ft, Rough Opening Type Square, For High-Static Pressure Applications No, High-Efficiency Motor No, Number of Blades 4, Blade Material Aluminum, Housing Material Steel, Grille Material Aluminum, Standards C-UL
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Single Pressure Control, Low Pressure (o16-624)
- SECOP Refrigeration Compressor, 5496 BtuH (SC15G-1)
- BELIMO Tfb24-Sr Actuator Spring Return (TFB24-SR)
- SUNSTAR HEATING PRODUCTS SunStar Two Stage Economy Thermostat for GLASS Infrared Patio Heaters (30348100)
- MAXX AIR Whole House Exhaust Fan 120 V, 6,800 / 9,700 CFM (CX36BD2SPD)
- MAXX AIR 30 In. 2-Speed Belt Drive Whole House Fan with Shutter (CX30BD-2SPD)
- MAXX AIR 24 In. 2-Speed Belt Drive Whole House Fan with Shutter (CX24BDM-2 SPD)
- MAXX AIR 24 In. 2-Speed Direct Drive Whole House Fan with Shutter (CX242DDWTUPS)
- QUIETCOOL QC CL-6000 Steel Ceiling Whole House Fan (QC CL-6000)
- QUIETCOOL QC CL-7000 Steel Ceiling Whole House Fan (QC CL-7000)
- QUIETCOOL Whole House Fan, 2255 CFM, 115W (QC ES-2250)
- Maxx Air Whole House Fans