29 In. Electric Radiant Wall or Ceiling Mount Heater with Remote Control
Mfr # H1019UPS
Zoro # G606126422
Key Features
- Heater Voltage 120 V
- BtuH 5115
- Mounting Type Wall or Ceiling
- Length 29 in.
- Width 29 in.
Product Information
- Brand Maxx Air
- MFR # H1019UPS
- Zoro # G606126422
- UPC # 697453911344
- Country of Origin China
- Category Electric Ceiling Heaters
Dimensions
Length | 29 in. |
Width | 29 in. |
Height | 6 in. |
Details
Item | Infrared Heater, Radiant Heater, Wall Mount Heater, Ceiling Mount Heater, Patio Heater, Electric Heater |
Heater Voltage | 120 V |
BtuH | 5115 |
Mounting Type | Wall or Ceiling |
Hz | 60 |
Standards | ETL Listed |
Finish | aluminum alloy housing |
Includes | Electric Heater, Remote Control, Mounting Brackets |
Watts | 1500 W |
Material | Aluminum Alloy Frame, Carbon Fiber Heating Element |
Description
Provide gentle warmth in your outdoor lounge, porch, patio, and balcony, or indoors in a shop and garage with the Infrared 29 In. Ceiling/Wall Mount Heater. This electric heater's high efficiency carbon fiber heating element provides instant heat that is concentrated outwards using an aluminum reflector for maximum performance. Installation is quick and easy and requires only common household tools for completion. Mount it as a ceiling heater or a wall heater and tilt the unit a total of 60° to adjust to your needs. Our heaters operate using radiant heat, which acts similar to the sun in that it warms only the surfaces and people that it's light touches. Includes a remote control for easy on/off commands from a distance to ensure your comfort no matter what.
- •High efficiency carbon fiber heating element
- •1500 watt operation
- •Anodized extruded aluminum alloy housing with aluminum reflector and carbon fiber heating element
- • Install on wall or ceiling. For indoor or outdoor use.
- • Tilts 30 deg. forwards and backwards
- • On/off operation via remote control
- •Eco-friendly, odorless heating solution: requires no gases or other flammable fuels
- •ETL Certified
- •1-year limited warranty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 102S1)
- MAMAC Temperature Sensor, 12" (TE-701-B-7-D)
- HONEYWELL True HEPA Replacement Filter, PK2 (HRF-R2)
- LEGEND VALVE 3/4" T-431 RADIATOR VALVE (110-104)
- MAXX AIR 26 In. Dual Quartz Electric Indoor Ceiling Mount Heater (H1500)
- DAYTON Downflow Ceiling Mounted Heater, 17100BTU (2YU35)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU43)
- TPI Radiant Ceiling Panel 48L x 24W 750W 120/240V (CP127)
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558SE)
- MRCOOL The DIY Series 18k BTU Ceiling Cassette (DIYCASSETTE18HP-230C25)
- DAYTON Convection Ceiling Heater, 240V, 17,100Btu (2YU36)
- Maxx Air Heaters & Furnaces