2800 CFM 3-Speed High Velocity Floor Drying Fan
Mfr # HVCF2800
Zoro # G306126418
Key Features
- Height 18.5 in.
- Size 18.5 in
- Material Polypropylene
- Air Flow 2,800 CFM
- Power Source Electric
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # HVCF2800
- Zoro # G306126418
- UPC # 47242060997
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Height | 18.5 in. |
Size | 18.5 in |
Width | 16 in. |
Length | 16 in. |
Depth | 16.5 in. |
Details
Material | Polypropylene |
Air Flow | 2,800 CFM |
Power Source | Electric |
Amps | 4.5 A |
HP | 1/2 HP |
Weight | 27 lbs |
Voltage | 120 V |
Fan Speed | 3 |
Item | Carpet Fan, Floor Drying Fan, Air Mover, Floor Blower |
Motor HP | 1/2 HP |
Color | Yellow |
Standards | ETL Listed |
Description
Reduce slip hazards and efficiently dry freshly-cleaned carpets and flooring in both commercial and residential spaces with the Maxx Air 2800 CFM 3-Speed High Velocity Floor Drying Fan. This carpet fan is constructed of durable injection molded yellow polypropylene, a 1/2 HP motor, and a powerful blower that moves large volumes of air for faster dry times of flooring, freshly-painted walls and ceilings, or drywall mud and tile grout, and to quickly assist in the prevention of mildew in water-damaged areas. Easily transport this utility air mover with you using the balanced carry handle at the top of the unit, plug it in anywhere with the extra long 20 ft. power cord, and store it away in a closet stacked up to 4 units high to save space between jobs. A wide air outlet allows for extended coverage over large drying areas, and the fan can be angled in 3 different airflow positions for focusing on floors, walls, or ceilings, making it the perfect choice for any service professional.
- • High velocity airflow up to 2,800 CFM
- • Rugged injection molded polypropylene housing and 1/2 HP motor designed for extended indoor use
- •Balanced carry handles for ease of lifting and handling
- • 3-speed switch and 20 ft. power cord with 3-prong plug
- • Stackable up to 4 units with built-in cord wrap for safety when in storage
- • Helps to prevent mold and mildew in spaces where flooding has occurred
- •Bright yellow color for visibility when in use. Grille installed over air outlet to prevent debris from entering the blower fan.
- • ETL listed
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 233-46616-00 Integrated (233-46616-)
- DAYTON Hydronic Unit Heater, 15-1/4 In. H (5PV60)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (4E438)
- DAYTON Replacement Wheel (50B906)
- MAXX AIR 14 In. 3-Speed Misting Fan with 40 Gallon Tank (CDMP1420BLU)
- MAXX AIR Portable Barrel Fan, 120 V, 2Speed, 4050 to 5000 cfm Air, Red (BF30DD)
- MAXX AIR MaxxAir BF24TF Tilt Fan, 1750 to 3200 cfm, 120 V, Yellow (BF24TFRED)
- METABO Jobsite Cordless Fan, 18V, 5.2Ah, Li-Ion (AV18 bare)
- SWIVEL Oscillating Stand Fan with Remote; Black - 18 in. (SW16284)
- ALMO FULFILLMENT SERVICES Lasko Pivoting Utility Fan, 3 Speed, Black (4905)
- VORNADO AIR Vornado Pivot Personal Air Circulator, White (CR1-0281-43)
- Maxx Air Portable Utility Fans