Shop All Air Circulators
This Product is Discontinued
Maxx Air
24" Direct Drive Tilt Fan TE Motor 1 Speed (Discontinued)
Mfr # BF24TF YEL TE
Zoro # G4069357
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Speeds 1
- Application Air Circulator
- Product Type Direct Drive Tilt Fan TE Motor 1Spd 24in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxx Air
- MFR # BF24TF YEL TE
- Zoro # G4069357
- Country of Origin Multiple
- Category Air Circulators
Details
Item | Tilt Fan |
Number of Speeds | 1 |
Application | Air Circulator |
Product Type | Direct Drive Tilt Fan TE Motor 1Spd 24in |
Description
Direct Drive Tilt Fan TE Motor 1Spd 24in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.