Shop All Attic Exhaust Ventilators
Maxx Air
2001 Series 1,400 CFM Roof Mount Power Attic Ventilator in Black
Mfr # CX2001AMBLUPS
Zoro # G4069655
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Max. Attic Area (Sq.-Ft.) 2,000 sq. ft.
- Hz 60
- Amps 0.166666666666667
- CFM @ 0.000-In. SP 1,400 CFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxx Air
- MFR # CX2001AMBLUPS
- Zoro # G4069655
- Country of Origin Multiple
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 26 in. |
Details
Voltage | 120 V |
Max. Attic Area (Sq.-Ft.) | 2,000 sq. ft. |
Item - Roof Ventilators | Attic Ventilator |
Hz | 60 |
Amps | 0.166666666666667 |
CFM @ 0.000-In. SP | 1,400 CFM |
Free Air Intake Required (Sq.-Ft.) | 670 sq. in. |
Dome Material | Steel |
Color | Red violet |
Thermostat Temp. (Deg. F) | 50 - 120 deg. F |
Item | Power Attic Ventilator |
Type | Direct |
Mounting Location - Roof Ventilators | Roof |
Includes | Attic Fan, Adjustable Thermostat |
Power Type | Electric |
Description
Galv Black Roof Mount Ventilator,1400CFM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Mini-Split Run Cap, 1MFD x 450V (RC1X450)
- LIBERTY PUMPS Basin (K001133)
- AMERI-VENT AmeriVent 6HS-24 Chimney Pipe, 6 in ID, 24 in L, Galvanized Stainless Steel (6HS-24)
- MCDONNELL & MILLER Low Water Cut Out, 4-1/8in Insertion (69)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Black (CXSOLRFBLKUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Mill (CXSOLRFMILUPS)
- MAXX AIR 1,300 CFM Gable Mount Power Attic Ventilator (CX1500UPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Weathered Gray (CXSOLRWGUPS)
- MAXX AIR 433 CFM Solar Powered Gable Mount Power Attic Ventilator with Panel (CXSOLGBUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Brown (CXSOLRFBRNUPS)
- QUIETCOOL QUIETCOOL Steel 9.75"H 16.5"W Exhst Fan (AFG SMT PRO-2.0)
- Maxx Air Attic Exhaust Ventilators