1600 CFM 2-Speed Low Profile High Velocity Floor Drying Fan
Mfr # HVCF1600
Zoro # G806126420
Key Features
- Depth 23.6 in.
- Amps 1.7 A
- Motor HP 1/2 HP
- Standards ETL Listed
- Material Polypropylene
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # HVCF1600
- Zoro # G806126420
- UPC # 47242060980
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 23.6 in. |
Width | 19.5 in. |
Size | 9.5 in |
Length | 19.5 in. |
Height | 9.5 in. |
Details
Amps | 1.7 A |
Motor HP | 1/2 HP |
Standards | ETL Listed |
Material | Polypropylene |
Fan Speed | 2 |
Item | Carpet Fan, Floor Drying Fan, Air Mover, Floor Blower |
Voltage | 120 V |
Power Source | Electric |
Weight | 28.6 lbs |
Air Flow | 1,600 CFM |
Color | Yellow |
HP | 1/2 HP |
Description
Accelerate the drying time of surfaces in flood restoration projects, for janitorial needs, on the construction site, and other home improvement, residential, retail shop, or commercial floor and carpet drying applications with the Maxx Air 1600 CFM 2-Speed Low Profile High Velocity Floor Dryer. This multipurpose, utility air mover fan is constructed of rotomolded high density yellow polypropylene for extreme durability, a powerful 1/2 HP motor, and a large fan impeller for wide coverage and increased air circulation to efficiently dry wet carpet, floors and upholstery, and to assist in the prevention of mildew in water-damaged areas. Take this heavy-duty, portable blower fan from job to job using the ergonomic carry handles, set it down damage-free with non-skid rubber positioning feet, and plug it into the nearest outlet with it's 14 ft. power cord. This small carpet fan is compact, features 2 speeds controlled via a convenient water resistant switch and 2 GFCI outlets with reset for daisy-chainable operation with multiple fans to expand your drying area.
- • High velocity airflow up to 1,600 CFM
- •Rugged polypropylene housing and 1/2 HP motor designed for extended indoor use
- •Balanced carry handles for ease of lifting and handling
- • 2-speed, water-resistant switch and 2 built-in GFCI power receptacles for daisy-chaining fans. 14 ft. power cord with 3-prong plug.
- • Stackable with built-in cord wrap for safety when in storage
- • Helps to prevent mold and mildew in spaces where flooding has occurred
- • Efficient 1.7 amp draw when in operation
- •Bright yellow color for visibility when in use. Grille installed over air outlet to prevent debris from entering the blower fan.
- •ETL listed
- •1-year limited warranty
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motorpulley 7/8" Bore3.4-4.4" (P461-3706)
- HONEYWELL Zd8X12Tz 24V Automatic (ZD8X12TZ)
- RESIDEO Honeywell V8043E1012 - Motorized Zone Valve, 3/4 inch 24V Sweat Connection Low Voltage w/3.5 Cv cap. (V8043E1012)
- REZNOR 9 Pin Wire Plug Assy (257553)
- MAXX AIR 2800 CFM 3-Speed High Velocity Floor Drying Fan (HVCF2800)
- MAXX AIR MaxxAir BF24TF Tilt Fan, 1750 to 3200 cfm, 120 V, Yellow (BF24TFRED)
- MAXX AIR Portable Barrel Fan, 120 V, 2Speed, 4050 to 5000 cfm Air, Red (BF30DD)
- MAXX AIR 14 In. 3-Speed Misting Fan with 40 Gallon Tank (CDMP1420BLU)
- K-TOOL INTERNATIONAL 12" Cordless Fan With Built-In Battery (KTI77712)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- MULE 5-in-1 Mobile Workshop Fan (52000-40)
- Maxx Air Portable Utility Fans