108 In. Indoor 6-Speed HVLS Ceiling Fan in Anodized Black
Mfr # HVLS 108 BLKA
Zoro # G100906636
Key Features
- Assembled or Overall Height 47 in.
- Blade Material Aircraft-Grade Aluminum
- Fan Blade Color Anodized Black
- Number of Blades 6
- Downrod Length 108 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # HVLS 108 BLKA
- Zoro # G100906636
- UPC # 47242961034
- Country of Origin Singapore
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 47 in. |
Downrod Length | 108 in. |
Width | 108 in. |
Depth | 108 in. |
Details
Blade Material | Aircraft-Grade Aluminum |
Fan Blade Color | Anodized Black |
Number of Blades | 6 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 6 |
Voltage | 120 V |
Watts | 120 W |
Phase | 1 |
Hz | 60 |
Air Flow (CFM) | 9,000 / 15,500 / 20,500 / 23,000 / 28,000 / 31,000 CFM |
Area Covered | 4,300 sq. ft. |
Standards | UL Listed |
Includes | Ceiling Fan Blades, Motor, Mounting Bracket, Downrod, Remote Control, Hardware |
Fan Item | Ceiling Fan |
Amps | 0.0833333333333333 |
Description
The Maxx Air 108 In. HVLS Fan has an attractive modern design that can put in serious work in a barn, gym, or industrial warehouse yet also fit into sophisticated residential homes in a living room, great room, or bedroom as well as a large commercial office or restaurant without a second thought. It uses an ultra-silent 6 speed DC motor with reverse functionality on the included remote to meet summer and winter needs, along with tough aircraft-grade aluminum blades and quality reinforcing systems that are perfect for indoor use. This quiet high velocity ceiling fan can be used in spaces up to 4,300 sq. ft. and moves up to 4x more air than a standard 5 ft. ceiling fan to save money on your energy bill.
- •Moves up to 31,000 CFM on high
- • Aluminum blades in an anodized black finish suitable for indoor applications
- •Supports an angled ceiling install up to 45 deg.
- • Includes 39 in. downrod
- •6 speeds and reversible direction with remote control
- • Energy-saving brushless DC motor
- • UL Listed
- •1-year limited warranty
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fanblade, 30 In, 1/4hp (4HZ03)
- JOHNSON CONTROLS Mounting Bracket, w/Mounting Hdwr (T-4002-6049)
- QUEST Sub-Zero 12 Oz. R-134a Refrigerant with Stop Leak (SZ308-1)
- TPI INDUSTRIAL Exhaust Fan, 12" TEAO Motor, 120V, Wire Guard, 1/12HP, 3-Speed, Gray (CE 12-D)
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF72UPS)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in Red (HVLS 108 BLKR)
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, White (ICF96 WLWHUPS)
- MAXX AIR 96 In. Indoor/Outdoor 6-Speed Ceiling Fan in White (ICF96 WLWH)
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, Brown (ICF96 WLORBUPS)
- MODERN FORMS FANS Aura Indoor or Outdoor Smart Ceiling Fan 2700-3000-4000-5000K LED in Matte Black (FR-W2303-72L-MB)
- Maxx Air Ceiling Fans