10 In. Electric Indoor Wall or Ceiling Mount Heater with Remote Control
Mfr # H1028UPS
Zoro # G206126419
Key Features
- Heater Voltage 240 V
- BtuH 16400
- Amps 30 A
- Mounting Type Portable, Standalone, Wall, Ceiling
- Length 10.3 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # H1028UPS
- Zoro # G206126419
- UPC # 697453911450
- Country of Origin China
- Category Electric Ceiling Heaters
Dimensions
Length | 10.3 in. |
Width | 10.3 in. |
Height | 13.7 in. |
Details
Item | Convection Heater, Steel Heater, Wall Mount Heater, Ceiling Mount Heater, Portable Heater, Space Heater, Electric Heater |
Heater Voltage | 240 V |
BtuH | 16400 |
Amps | 30 A |
Mounting Type | Portable, Standalone, Wall, Ceiling |
Includes | Electric Heater, Remote Control, Mounting Bracket |
Material | Steel |
Finish | powder-coated red finish |
Hz | 60 |
Standards | ETL Listed |
Watts | 4,800 W |
Description
Invite comfort into your life and refuse to renegotiate precious floor or work space in your garage or shop with the Maxx Air Wall Mount Electric Heater! This forced air heater is constructed with a stainless steel heating element, steel grilles, and a scratch- and rust-resistant outer housing to ensure your space heater has a long productive lifespan indoors. Install on a wall or ceiling with our unique bracket assembly that allows for 3 different mounting positions or use it as a standalone portable heater, and pinpoint your exact comfort level with heat settings from 45 - 99 deg. F and a 1 - 9 hour timer powered by a NEMA 6-30P electric plug. Use the digital display or remote to control your settings from a distance and enjoy instant heat in your room.
- •540 sq. ft. coverage area
- • Steel scratch- and rust-resistant powder coated housing in red finish with steel safety grilles and heating element
- •3 position mounting bracket installs using common household tools. For indoor use
- •Smart PCB temperature display and remote control for heat settings between 45 - 99 deg. F
- •Timer with 1 - 9 hour settings
- •Automatic overheat safety control
- •Eco-friendly, odorless heating solution: requires no gases or other flammable fuels
- •Uses a NEMA 6-30P plug and operates on a 240V circuit
- • ETL Listed
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 22X22X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (22221.13 4PK)
- WILLIAMS COMFORT PRODUCTS Wall Mount Thermostat, 1V, Surface (P322016)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- KOCH FILTER 20x24x2 High Capacity Pleated Air Filter, MERV 11 (102-500-020)
- MAXX AIR 29 In. Electric Radiant Wall or Ceiling Mount Heater with Remote Control (H1019UPS)
- MAXX AIR 26 In. Dual Quartz Electric Indoor Ceiling Mount Heater (H1500)
- TPI Radiant Ceiling Panel 24L x 24W 375W 277V (CP703)
- DAYTON Mounting Frame, Recess, 48 In.L, 24 In.W (2YU97)
- QMARK Electric Ceiling Heater, 240V, 5K Watts (CDF552RE)
- TPI Radiant Ceiling Panel 24L x 24W 250W 120/240V (CP122)
- KING ELECTRIC Whfc Ceiling Heater 240/208V 1500-750W/1125-562W White (WHFC2415-W)
- Maxx Air Electric Ceiling Heaters