10 In. Electric Indoor Portable Oscillating Fan-Forced Ceramic Heater
Mfr # H1800
Zoro # G306126425
Key Features
- BtuH Output 5120
- Watts 900 / 1500 W
- Heater Voltage 120 V
- Heating Method Ceramic
- Oscillating Oscillating
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # H1800
- Zoro # G306126425
- UPC # 697453911443
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 6 in. |
Depth | 5.75 in. |
Height | 10 in. |
Length | 6 in. |
Cord Length | 5.5 ft. |
Details
Electric Heater Item | Convection Heater, Ceramic Heater, Portable Heater, Space Heater, Electric Heater |
BtuH Output | 5120 |
Watts | 900 / 1500 W |
Heater Voltage | 120 V |
Heating Method | Ceramic |
Oscillating | Oscillating |
Heater Color | Black |
Includes | Electric Heater |
Standards | ETL Listed |
For Use With | Indoor |
Hz | 60 |
NEMA Plug | Yes |
Description
Get rid of cold drafts and winter chill, and maintain your preferred temperature indoors no matter what with this personal dual-wattage oscillating heater, designed to fit compactly on a desk or tabletop in your office cubicle, at a garage shop bench, in your college dorm, or at home in a den or bedroom. Ceramic heaters are great for heating small spaces or rooms quickly and efficiently to keep you comfortable all day, no matter where you are in your room, using a temperature-regulated heating element that spreads warmth evenly outwards with an oscillating fan. This modern portable heater is fully assembled, lightweight at only 3.5 lbs., and small with a built-in carry handle to easily take it from room to room. Top mounted dial switch controls allow you to set your desired temperature, wattage level (900W or 1500W), and oscillation to achieve your perfect comfort level without wasting energy.
- • 160 sq. ft. coverage area
- •Ceramic heating element
- •Fully assembled with built-in transport handle. For indoor use.
- •900W and 1500W settings with on/off oscillation using dial switch and temperature dial
- • Built-in thermostat to maintain a constant comfortable temperature
- • Automatic overheat safety control and tip-over switch
- • Eco-friendly, odorless heating solution: requires no gases or other flammable fuels
- • ETL Listed
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Caster Kit, Replacement, For 40JJ49 (PARPACCST800)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- AIR HANDLER Pad Holding Frame, 20x20x1" (5W076)
- LL BUILDING PRODUCTS Master Flow Insulated Flexible Duct, 4 In, 25 Ft L, Fiberglass, Silver (F6IFD4X300)
- MAXX AIR 7 In. Electric Indoor Portable Fan-Forced Ceramic Heater (H1027UPS)
- FOSTORIA Portable Electric Salamander Heater, 45,000W, 480V AC, 3 Phase (FES-4548-3)
- KING ELECTRIC Kb Unit Heater 240V 10Kw 1-Ph Eco W/Bracket (KB2410-1-B2-ECO)
- KING ELECTRIC Kb Unit Heater 240V 7.5Kw 1-Ph Eco W/Bracket (KB2407-1-B2-ECO)
- VORNADO Portable Electric Heater, 750W/1500W, 120V AC, 1 Phase (EH1- 0149-06)
- HEAT WAGON Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase (P1800D)
- MR. HEATER MH12B HUNTING BUDDY HEATER 12,000 BTU (F232035)
- Maxx Air Portable Electric Heaters