Shop All Attic Exhaust Ventilators
Maxx Air
1,600 CFM Gable Mount Power Attic Ventilator
Mfr # CX1600UPS
Zoro # G4069637
product price: $142.80
/ea
Free Shipping & Returns
$142.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Control Method - Roof Ventilators Automatic
- Max. Attic Area (Sq.-Ft.) 2,400 sq. ft.
- Hz 60
- Amps 0.166666666666667
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Air
- MFR # CX1600UPS
- Zoro # G4069637
- Country of Origin Multiple
- Category Attic Exhaust Ventilators
Details
Voltage | 120 V |
Control Method - Roof Ventilators | Automatic |
Max. Attic Area (Sq.-Ft.) | 2,400 sq. ft. |
Item - Roof Ventilators | Attic Ventilator |
Hz | 60 |
Amps | 0.166666666666667 |
CFM @ 0.000-In. SP | 1,600 CFM |
Free Air Intake Required (Sq.-Ft.) | 624 sq. in. |
Dome Material | Steel |
Thermostat Temp. (Deg. F) | 50 - 120 deg. F |
Item | Attic Ventilator |
Type | Direct |
Includes | Attic Fan, Adjustable Thermostat, Mounting Brackets |
Mounting Location - Roof Ventilators | Gable |
Power Type | Electric |
Description
Gable Mount Roof Ventilator 1600 CFM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Control Board (415761G9S)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 8' (TE-6311V-2)
- MARADYNE Champion Fan, 12V, 2.48" W. (M113K)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 117 cfm, 4 11/16 in W. (6KD75)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Weathered Gray (CXSOLRWGUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Mill (CXSOLRFMILUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Brown (CXSOLRFBRNUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Black (CXSOLRFBLKUPS)
- MAXX AIR 1,300 CFM Gable Mount Power Attic Ventilator (CX1500UPS)
- MAXX AIR 433 CFM Solar Powered Gable Mount Power Attic Ventilator with Panel (CXSOLGBUPS)
- AIR-VENT Air Vent 53847 All Season Metal Roof Mounted Power Attic Ventilator - Black (AI576323)
- Maxx Air Attic Exhaust Ventilators