Shop All Boat Anchors & Equipment
Maxwell
Rc8 12V Windlass 1000W 5/16 Chain To 5/8 Rope
Mfr # RC8812V
Zoro # G5401165
product price: $1,823.00
/ea
Free Shipping & Returns
$1,823.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxwell
- MFR # RC8812V
- Zoro # G5401165
- UPC # 9414761098731
- Country of Origin New Zealand
- Category Boat Anchors & Equipment
Description
, Maximum Pull: 1320lbs, The larger RC8-8 can be used with 8mm (5/16") chain spliced to 14mm (9/16") three strand or 8-plait rope,The ingeniously designed rope/chain gypsy (chainwheel) is able to accommodate a wide range of chain pitch differences within the specified chain size diameters suitable for use with the RC8 Series,Sleek, low profile and MAX-grip capstan drum versions are available to suit individual user preference,Simple two piece installation saves time and money and allows easy retrofitting without disassembly of the windlass,Unique spacer tube design allows installation through virtually any deck thickness and the multiple mounting positions and self aligning gearbox ensure optimal location of gearbox and motor in virtually all installation situations,Full disassembly capability of top works utilizing handle provided, a screw driver and an Allen key,The RC8 Series is manufactured from marine grade 316 stainless steel for long term durability. The heavy duty stainless steel pressure arm is designed to effectively help grasp the rope/chain splice, giving the RC8 an unparalleled level of performance,In combination with a heavy duty, large wire diameter, stainless steel pre-loaded spring, the pressure arm always exerts maximum control pressure,The RC8 works just as effectively with all-chain rodes for those who desire a low profile, elegantly styled windlass on their foredeck,Huge through deck hawse pipe throat ensures easy entry of the rope/chain rode into and out of the anchor locker,Cone type clutch/brake mechanism permits manual, free fall anchoring,Manual override using the emergency crank handle provided, Sealed oil bath and marine grade hard anodised, alloy gearbox provides high efficiency output drive via precision worm and worm wheel,Kits include: windlass , an on/off breaker panel, a reversing soleniod, an up/down panel switch and a handle..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE Stainless Seat Mount w/o Spring (1002-SS)
- AUTOTEXT HEAVY DUTY DIN Wiper Arm, 38"-40" Pantograph, PK10 (200719WS)
- BALDWIN FILTERS Air Filter, 4-19/32 x 13 in. (PA1911)
- VICTRON ENERGY AC Current sensor - single phase - max 40A (CSE000100000)
- MAXWELL Hinged Bow Roller Size 1 (P104330)
- MAXWELL Motor Cima - 1200W - 24V - 4-Hole Flange (P12074)
- MAXWELL Sw Reversing Solenoid Pack 24V (SP5105)
- MAXWELL P10068 Motor - 12V (P10068)
- MAXWELL Covered Footswitch Black (P19006)
- MAXWELL Fixed Bow Roller With Loop (P104345)
- EXTREME MAX Extreme Max 3006.2352 BoatTector Bungee Dock Line Value 2-Pack - 4', Black (3006.2352)
- Maxwell Boat Anchors & Equipment