Shop All Boat Anchors & Equipment
Maxwell
Rc8 12V Windlass 1000W 5/16" Chain 5/8" Rope Edc Ver
Mfr # RC8812VEDC
Zoro # G5404272
product price: $2,009.00
/ea
Free Shipping & Returns
$2,009.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxwell
- MFR # RC8812VEDC
- Zoro # G5404272
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Description
RC8 12V Windlass - 100W 5/16" Chain to 5/8" Rope. Features: The stainless steel RC8-6 fully automatic rope/chain windlass is designed to effortlessly retrieve and deploy 6mm/7mm (1/4") chain spliced to 12mm (1/2") three strand or 8-brait (plait) rope.. The larger stainless steel RC88 can be used with 8mm (5/16") chain spliced to 14mm (9/16") three strand or 8-plait rope.. The ingeniously designed rope/chain gypsy (chainwheel) is able to accommodate a wide range of chain pitch differences within the specified chain size diameters suitable for use with the RC8 Series.. A sleek, Low Profile version and a MAX-grip capstan drum version, with drum made in chromed bronze, are available.. Simple two piece installation saves time and money and allows easy retrofitting without disassembly of the windlass.. Unique spacer tube design allows installation through virtually any deck thickness and the multiple mounting positions and self aligning gearbox ensure optimal location of gearbox and motor in virtually all installation situations.. The RC8 features Maxwell's revolutionary, and patented, new Wave Design chainwheel.. The heavy duty stainless steel pressure arm is designed to effectively help grasp the rope/chain splice, giving the RC8 an unparalleled level of performance. In combination with a heavy duty, large wire diameter, stainless steel pre-loaded spring, the pressure arm always exerts maximum control pressure.. The RC8 works just as effectively with all-chain rodes.. Huge, through deck hawse pipe throat ensures easy entry of the rope/chain rode into and out of the anchor locker.. Full disassembly capability of the topworks utilising only the handle provided and an Allen key.. Manual override and Free Fall, using the emergency crank/clutch handle provided.. Sealed oil bath and marine-grade hard anodized, alloy gearbox provides maximum output via a precision worm and worm wheel..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON PRODUCTS Plastic Trailer Fender, 14" (508574)
- QUICKCABLE Battery Carrier Strap, w/Hooks (120160-2001)
- CROWN AUTOMOTIVE 97-15 WRANGLR/95-04 GRND CHERKEE/97-01 CHERKEE/07-10 COMPASS/PATRIOT/0 (4658444)
- MOTORCRAFT Shock Absorber Asy, Ash12283 (ASH12283)
- MAXWELL Motor Cima - 1200W - 24V - 4-Hole Flange (P12074)
- MAXWELL Covered Footswitch Black (P19006)
- MAXWELL Seal Kit 2200/3500 Series (P90005)
- MAXWELL Rc8 12V Windlass 1000W 5/16 Chain To 5/8 Rope (RC8812V)
- MAXWELL Anchor Rode 15' 5/16" Chain To 150' 5/8" Nylon Brait (RODE52)
- MAXWELL Circlip Ext 1-1/8 (3100-112-Ss (SP0878)
- EXTREME MAX Extreme Max 3006.3078 BoatTector Bungee Dock Line Value 2-Pack - 8', Yellow (3006.3078)
- Maxwell Boat Anchors & Equipment