Shop All Boat Anchors & Equipment
Maxwell
Rc12-10 Capstan 24V 3/8" Chain & 3/4" Rope
Mfr # RC1210CAP24V
Zoro # G5397674
Free Shipping & Returns
$4,092.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxwell
- MFR # RC1210CAP24V
- Zoro # G5397674
- Country of Origin New Zealand
- Category Boat Anchors & Equipment
Description
RC12/10 Capstan Windlass - 24V - 3/8" Chain & 3/4" Rope. The RC12 fully automatic windlass series is designed to effortlessly retrieve and deploy 10mm (3/8") short link chain and 16mm (5/8") to 20mm (3/4") three strand or 8-Plait rope (RC12-10) and 12mm/13mm (1/2") short link chain and 20mm (3/4") three strand or 8-Plait rope (RC12-12).. With a maximum pull of 1590 kg (3500 lb), and an anchor retrieval rate of 15m/min (50ft/min), the RC12-12 is one of the fastest and gruntiest windlasses in its class.. A sleek, Low Profile version and a fluted stainless steel capstan drum version, are available.. The RC12 is packed with innovative features combined with Maxwell's traditionally classic aesthetics, but reflecting the modern form follows function of the highly successful RC6, RC8 and RC10 series windlasses.. The elegantly designed deckplate and chainpipe cover are manufactured in polished marine-grade 316 stainless steel, as are the heavy duty pressure arm, stripper, chainwheel and fluted capstan drum.. The huge, through deck hawse pipe throat ensures easy entry of the rope/chain rode into and out of the anchor locker.. Double cone-type brake/clutch mechanism permits Free Fall anchoring. Cone clutches, unlike dog clutches, provide smooth progressive engagement, ensuring safe and precise operator control.. The RC12 features Maxwell's revolutionary and Wave Design chainwheel. Emergency manual retrieval is made simple and easy with Maxwell's unique Active Latch Ratchet System operation that prevents backwind of the windlass during manual hauling of the anchor.. The Maxwell-designed and innovative black, hard anodized gearbox provides numerous advantages: - Fast and easy windlass installation - More corrosion resistant - Easy to maintain and service - Takes up less room in the anchor locker - 75:1 Ratio (RC12-10) or 100:1 Ratio (RC12-12), single stage design with less moving parts, for smoother and quieter operation - Allows for multi-positioning of the gearbox/motor.. Every Maxwell automatic rope/chain windlass comes complete with all the necessary components for fully automatic dual direction control in a competitively priced package..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Brake Line Union, 1/4 (7/16-24 I), 1/bag (BLU4B) (BLU-4B)
- VELVAC Air Check Valve 1/2" Threads (320001)
- BOMAR Deck Plate 8" Locking Stark White (G840W)
- BALDWIN FILTERS Hydraulic Filter, 6 In and 6-1/2 x 6 In (PT462)
- MAXWELL Circlip Ext 1-1/8 (3100-112-Ss (SP0878)
- MAXWELL Rc8 12V Windlass 1000W 5/16 Chain To 5/8 Rope (RC8812V)
- MAXWELL Hrc6 Horizontal Rope Chain Windlass 1/4" Chain (HRCFF612V)
- MAXWELL Windlass 12V For 3/8" Chain & 3/4" Rope (RC121012V)
- MAXWELL Seal Kit 2200/3500 Series (P90005)
- MAXWELL Up/Down Footswitch Compact White P104809 (P104809)
- EXTREME MAX Extreme Max 3006.3065 BoatTector Bungee Dock Line Value 2-Pack - 8', Black (3006.3065)
- Maxwell Boat Anchors & Equipment