Shop All Boat Anchors & Equipment
Maxwell
Rc10/8 Automatic Rope Chain Windlass 5/16 Ht To 5/8"
Mfr # RC10812V
Zoro # G5407228
Free Shipping & Returns
$2,525.00
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
- Brand Maxwell
- MFR # RC10812V
- Zoro # G5407228
- UPC # 9414761101691
- Country of Origin New Zealand
- Category Boat Anchors & Equipment
Description
RC10 Automatic Rope/Chain Windlass. Designed for 5/16" chain and 5/8" rope combinationMaximum pull: 1540 lbs, Metric Chain Size: 8mm, Motor Wattage: 1000W, Innovative heavy duty stainless steel pressure arm, coupled with a unique rope/chain gypsy, giving an unparalleled level of performance,Simple two piece installation, saving time and money and allowing easy retrofitting without disassembly of the windlass,Manufactured from marine grade chromed bronze for long term durability, The topworks can be fully disassembled utilizing the handle provided, a screw driver and common allen key, making regular service and maintenance a breeze. No special tools required!, A huge, through deck, hawse pipe throat ensures easy entry of the rope/chain rode into and out of the anchor locker, Not only does the RC10 effortlessly handle combination rope/chain rodes, it works just as well with all chain rodes for those who may want the extra security of an all chain systems combined with an elegantly styled, low profile windlass on their foredeck,
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
- RUBBERMASTER PLUS 700/750-16 Bias Implement Tube With TR15 Valve (281150)
- DB ELECTRICAL AND0286 Alternator for Case Hollernator, Excavator Cs27B, John Deere 27D (400-52159)
- KATS Automotive Interior Heater, 150W, 12V (37650)
- SPARTAN POWER 12 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-12FT4CBL56)
- MAXWELL Anchormax Windlass (ANCHORMAX)
- MAXWELL Sw Reversing Solenoid Pack 24V (SP5105)
- MAXWELL Pm Solenoid Pack 12V (SP5102)
- MAXWELL Rc8 12V Windlass 1000W 5/16 Chain To 5/8 Rope (RC8812V)
- MAXWELL Covered Footswitch Black (P19006)
- MAXWELL Windlass 12V For 3/8" Chain & 3/4" Rope (RC121012V)
- TAYLOR Tuff End Buoy, White, 1152 (1152)
- Maxwell Boat Anchors & Equipment