Shop All Boat Anchors & Equipment
Maxwell
Rc10/10 Automatic Rope Chain Windlass 3/8 Ht To 5/8"
Mfr # RC101012V
Zoro # G5414614
product price: $2,525.00
/ea
Free Shipping & Returns
$2,525.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxwell
- MFR # RC101012V
- Zoro # G5414614
- UPC # 9414761058797
- Country of Origin New Zealand
- Category Boat Anchors & Equipment
Description
RC10 Automatic Rope/Chain Windlass. Designed for 3/8" chain and 5/8" rope combination, Maximum Pull: 1870lbs,Metric chain size: 10mm, Motor Wattage: 1200WInnovative heavy duty stainless steel pressure arm, coupled with a unique rope/chain gypsy, giving an unparalleled level of performance,Simple two piece installation, saving time and money and allowing easy retrofitting without disassembly of the windlass,Manufactured from marine grade chromed bronze for long term durability, The topworks can be fully disassembled utilizing the handle provided, a screw driver and common allen key, making regular service and maintenance a breeze. No special tools required!, A huge, through deck, hawse pipe throat ensures easy entry of the rope/chain rode into and out of the anchor locker, Not only does the RC10 effortlessly handle combination rope/chain rodes, it works just as well with all chain rodes for those who may want the extra security of an all chain systems combined with an elegantly styled, low profile windlass on their foredeck,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Red, 0.103" Diameter, 60 Volts (14STRREDTXL100)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- SQUARE D Bolt-On 1 in. Rainproof Hub For A Openings (A100)
- BUYERS PRODUCTS Black Mounting Bracket For 4.375 Inch Surface Mount Ultra-Thin Strobe Lights (8892255)
- MAXWELL Sw Reversing Solenoid Pack 24V (SP5105)
- MAXWELL Circlip Ext 1-1/8 (3100-112-Ss (SP0878)
- MAXWELL Covered Footswitch Black (P19006)
- MAXWELL Hrc8 Horizontal Rope Chain Windlass 5/16" Chain (HRCFF812V)
- MAXWELL P10068 Motor - 12V (P10068)
- MAXWELL Anchor Rode 15' 1/4 Chain To 150' 1/2" Nylon Brait (RODE38)
- EXTREME MAX Extreme Max 3006.8294 BoatTector Stainless Steel Bow Shackle - 3/8" (3006.8294)
- Maxwell Boat Anchors & Equipment