Shop All Boat Anchors & Equipment
Maxwell
Rc10-10 Capstan 12V 3/8" Chain & 5/8" Rope
Mfr # RC1010CAP12V
Zoro # G5413957
product price: $2,681.00
/ea
Free Shipping & Returns
$2,681.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxwell
- MFR # RC1010CAP12V
- Zoro # G5413957
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Description
RC10-10 Capstan Windlass 12V - 3/8" Chain & 5/8" Rope. The combined stainless steel and chromed bronze RC10 fully automatic windlass series is designed to effortlessly retrieve and deploy 8mm (5/16") and 10mm (3/8") short link chain and 14mm and 16mm (5/8") three strand or 8-brait (plait) rope.. A sleek, Low Profile version and a fluted stainless steel capstan drum version, are available,Simple two piece installation saves time and money and allows easy retrofitting without disassembly of the windlass. Unique spacer tube design allows installation through virtually any deck thickness and the multiple mounting positions and self aligning gearbox ensure optimal location of gearbox and motor in virtually all installation situations.. Full disassembly capability of the topworks utilising only the handle provided and an Allen key,The RC10 is manufactured from marine-grade 316 stainless steel and chromed bronze for long term durability. The heavy duty stainless steel pressure arm, coupled with the unique rope/chain gypsy, is designed to effectively grasp the splice between rope and chain, giving the RC10 an unparalleled level of performance.. In combination with a heavy duty, large wire diameter, stainless steel pre-loaded spring, the pressure arm pivots on a trouble free bearing, thereby exerting maximum control pressure on the rode and splice.. The RC10 works just as effectively with all chain rodes for those who desire a Low Profile, elegantly styled windlass on their foredeck. Huge, through deck hawse pipe throat ensures easy entry of the rope/chain rode into and out of the anchor locker.. Cone type clutch/brake mechanism permits manual, Free Fall anchoring. Sealed oil bath and marine-grade hard anodized, alloy gearbox provides maximum output via a precision worm and worm wheel.. Features: Huge, through deck hawse pipe throat ensures easy entry of the rope/chain rode into and out of the anchor locker.. Cone type clutch/brake mechanism permits manual, Free Fall anchoring.. Sealed oil bath and marine-grade hard anodised, alloy gearbox provides maximum output via a precision worm and worm wheel..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Trailer Tire, 18.5x8.5-8, 4 Ply (WD1018)
- PROCOMP ALLOYS 18X9 6X55 5BS (7031-8983)
- POLYFORM Polyform EFC-7 BLACK EFC Series Elite Fender Cover for F-7 Fenders - Black (EFC-7 BLACK)
- DAYCO Utility Belt Industrl V-Belt, Ap58 (AP58)
- MAXWELL Seal Kit 2200/3500 Series (P90005)
- MAXWELL Hinged Bow Roller Size 1 (P104330)
- MAXWELL Anchormax Windlass (ANCHORMAX)
- MAXWELL Hrc8 Horizontal Rope Chain Windlass 5/16" Chain (HRCFF812V)
- MAXWELL Circlip Ext 1-1/8 (3100-112-Ss (SP0878)
- MAXWELL Up/Down Footswitch Compact White P104809 (P104809)
- EXTREME MAX Extreme Max 3006.2547 BoatTector Double Braid Nylon Anchor Line w Thimble-3/4" x 600' w/ Blue Tracer (3006.2547)
- Maxwell Boat Anchors & Equipment