Shop All Boat Anchors & Equipment
Maxwell
Rc 8-6 Windlass 1/4" Chain, 1/2" Rope 12V
Mfr # RC8612V
Zoro # G5412776
Free Shipping & Returns
$1,414.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxwell
- MFR # RC8612V
- Zoro # G5412776
- UPC # 9414761098694
- Country of Origin New Zealand
- Category Boat Anchors & Equipment
Description
RC8-6 Vertical Windlass 1/4" Chain, Rope 1/2" 12v. Package Includes, Windlass, On/Off Breaker Panel , Reversing Solenoid, Up/down Panel Switch, Emergency crank / clutch release handle , Features. Simple two piece installation saves time and money and allows easy retrofitting without disassembly of the windlass, Unique spacer tube design allows installation through virtually any deck thickness and the multiple mounting positions and self aligning gearbox ensure optimal location of gearbox and motor in virtually all installation situations, Fully automatic rope / chain windlass is designed to effortlessly retrieve and deploy 1/4" (6mm / 7mm) chain spliced to 1/2" (12 mm) three strand or 8-brait (plait) rope, The ingeniously designed rope/chain gypsy (chainwheel) is able to accommodate a wide range of chain pitch differences within the specified chain size diameters suitable for use with the RC8 Series, Full disassembly capability of topworks utilising handle provided and an Allen key, The RC8 Series is manufactured from marine-grade 316 stainless steel for long term durability, The heavy duty stainless steel pressure arm is designed to effectively help grasp the rope/chain splice, giving the RC8 an unparalleled level of performance, In combination with a heavy duty, large wire diameter, stainless steel preloaded spring, the pressure arm always exerts maximum control pressure, The RC8 works just as effectively with all-chain rodes for those who desire a Low Profile, elegantly styled windlass on their foredeck, Huge, through deck hawse pipe throat ensures easy entry of the rope/chain rode into and out of the anchor locker, Full disassembly capability of the topworks utilising only the handle provided and an Allen key, Manual override using the emergency crank handle provided, Sealed oil bath and marine-grade hard anodised, alloy gearbox provides high efficiency output drive via precision worm and worm wheel , All RC Series windlasses are fitted with Maxwell's unique Wave Design#153 chainwheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0080MA010P Hydraulic Filter Replacement (MF0057995)
- ATTWOOD MARINE Attwood Anchor Lift System (13710-4)
- SUR&R Adapter, For #12 Size A/C Hoses/Fittings (AC11234)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- MAXWELL Hinged Bow Roller Size 1 (P104330)
- MAXWELL Fixed Bow Roller With Loop (P104345)
- MAXWELL Pm Solenoid Pack 12V (SP5102)
- MAXWELL Rc8 12V Windlass 1000W 5/16 Chain To 5/8 Rope (RC8812V)
- MAXWELL Motor Cima - 1200W - 12V - 4-Hole Flange (P12073)
- MAXWELL Sw Reversing Solenoid Pack 12V (SP5104)
- EXTREME MAX Extreme Max 3006.3065 BoatTector Bungee Dock Line Value 2-Pack - 8', Black (3006.3065)
- Maxwell Boat Anchors & Equipment