Shop All Boat Anchors & Equipment
Maxwell
Rc 12-12 Windlass 1/2" Chain 3/4" Rope 12V
Mfr # RC121212V
Zoro # G5402337
product price: $4,189.00
/ea
Free Shipping & Returns
$4,189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxwell
- MFR # RC121212V
- Zoro # G5402337
- Country of Origin New Zealand
- Category Boat Anchors & Equipment
Description
RC 12-12 Vertical Windlass 1/2" Chain, 3/4" Rope, 12V. Package Includes. Windlass, On/Off Breaker Panel, Reversing Solenoid, Up/Down Panel Switch, Handle , The RC12 Series incorporates Maxwell's latest stylish innovation in automatic rope/chain technology. Retaining the classic open design styling more appropriate on larger boats, the RC12 Series represents the next generation of rope/chain windlass evolution in every respect,Maxwell once again leads the market in innovative thinking with the introduction of their latest Wave Design#153 chainwheel. This patented rope/chain wheel incorporates two unique design concepts that greatly improve the handling and control of the rope/chain spliced rode. The outer ribs of the chainwheel are angled slightly forward ensuring that the rope and the chain are smoothly guided in the wheel during anchor retrieval. , Features. The RC12-12 fully automatic windlass series is designed to effortlessly retrieve and deploy 12 - 13 mm (1/2") short link chain and 20 mm (5/8") three strand or 8-Plait rope,Stainless steel AISI 316,A sleek, Low Profile version and a fluted stainless steel (AISI 316) capstan drum version, are available,The RC12 is packed with patented innovative features combined with Maxwell's traditionally classic aesthetics, but reflecting the modern "form follows function" of the highly successful RC6, RC8 and RC10 series windlasses,With a maximum pull of 1590 kg (3500 lb), and an anchor retrieval rate of 15 m/min (50ft/min), the RC12-12 is one of the fastest and gruntiest windlasses in its class,The elegantly designed deckplate and chainpipe cover are manufactured in polished marine-grade (AISI 316) stainless steel, as are the heavy duty pressure arm, stripper, chainwheel and fluted capstan drum,The huge, through deck hawse pipe throat ensures easy entry of the rope/chain rode into and out of the anchor locker,Double cone-type brake/clutch mechanism permits 'Free Fall' anchoring. Cone clutches, unlike dog clutches, provide smooth progressive engagement, ensuring safe and precise operator control,The RC12 features Maxwell's revolutionary and patented new Wave DesignT chainwheel,Emergency manual retrieval is made simple and easy with Maxwell's unique "Active Latch Ratchet System" operation that prevents backwind of the windlass during manual hauling of the anchor,Every Maxwell RC12 automatic rope/chain windlass comes with top works, motor/gear box and dual direction solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Interior Utility Lamp, Clear (61501)
- STENS Air Filter 100-883 For Tecumseh 35500 (100-883)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RN9YC (415)
- SUNBELT Tygon F-4040A Fuel Line, 1/4" (50 ft) 10.13" x10.13" x2" (A-B111382)
- MAXWELL Sw Reversing Solenoid Pack 12V (SP5104)
- MAXWELL Covered Footswitch Black (P19006)
- MAXWELL Anchormax Windlass (ANCHORMAX)
- MAXWELL Circlip Ext 1-1/8 (3100-112-Ss (SP0878)
- MAXWELL Stripper Arm Kit For Freedom 800 (P100085)
- MAXWELL Motor Cima - 1200W - 24V - 4-Hole Flange (P12074)
- EXTREME MAX Extreme Max 3006.2270 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-1/2" x 600' &Gold (3006.2270)
- Maxwell Boat Anchors & Equipment