Maxwell

Hrc8 Horizontal Rope Chain Windlass 5/16" Chain


product price: $1,226.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The all new compact HRC6 and HRC8 are Maxwell's horizontal versions of the latest innovative new vertical RC6 and RC8 automatic rope/chain windlasses. The new HRC6 and HRC8 are packed with original and proven features including rode management technology developed by Maxwell.. HRC8 Simple "bolt down" installation ensures effortless and rapid on-deck installation and set up. Guaranteed trouble free rode transition from rope to chain, by means of an innovative, proven and patented pressure arm system, within a safe enclosed design. Integrated composite nylon, through deck hawse pipe for ease of installation and smooth, snag-free operation. High efficiency spur gearbox incorporating a robust non-backwind mechanism. High speed, jam-free retrieval of rope and chain controlled from a remote panel mounted Up/Down switch. Emergency "free fall" function in the event of onboard power failure. Revolutionary new chainwheel - see over. Heavy duty, dual direction motor incorporating new technology features, including integrated wiring for quick electrical installation, is easily removed for simple routine electric brush maintenance. Now incorporating Maxwell's automatic free-fall technology. Simply activate the windlass 'free fall' lever, operate your down control (helm station or footswitch) and the windlass will freefall your anchor. Ready to lift the anchor? Activate the up control and the 'free fall' device automatically disengages allowing you to power up your anchor. Aesthetically pleasing above deck design, encapsulating the motor and drive in a watertight case, saving space below deck and allowing simple routine maintenance. Die cast, marine-grade, alloy case is hard anodized for unsurpassed marine protection. Kits include:windlass, on/off breaker panel, reversing soleniod, up/down panel switch, a clutch release handle Specifications: Model: HRC8. Maximum Pull: 900lbs. Chain Short Link: 5/16". Rope Size (Nylon): 9/16". Line Speed(Anchor Retrieval): 108'/min. Power Supply(DC): 12V. Motor Power: 600W. Net Weight: 25lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.