Shop All Boat Anchors & Equipment
Maxwell
Hrc 10-8 Rope Chain Windlass 12V 5/16" Chain 5/8"
Mfr # HRC10812V
Zoro # G5398575
Free Shipping & Returns
$2,699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxwell
- MFR # HRC10812V
- Zoro # G5398575
- UPC # 9414761103121
- Country of Origin New Zealand
- Category Boat Anchors & Equipment
Description
HRC 10-8 Horizontal Windlass 5/16" Chain, 5/8" Rope, 12V, with Capstan. Designed for boats up to 45 feet, the HRC10-8 Horizontal Series windlasses proudly follow in the highly successful footsteps of Maxwell's previous, fully automatic rope / chain anchor winches,Kit Includes. Windlass, On/Off Breaker Panel, Reversing Solenoid, Up/down Panel Switch, Clutch Release HandleFeatures. The HRC10-8 is Maxwell's fully automatic rope/ chain or all chain horizontal windlass, Designed to effortlessly retrieve and deploy 8mm (5/16" ) chain and 16mm (5/8" ) three strand or 8-brait (plait) rope,The HRC 10-8 has a patented uniquely designed chain wheel will accommodate ANY 5/16" or 8 mm marine grade chain spliced to 5/8" rope,The aesthetically pleasing above deck design, evolved from the philosophy of form follows function, encapsulates the motor and drive in a two part watertight case, saving space below deck, Case Material: Anodized Aluminum, The two part case consists of a die cast, marine-grade hard anodised alloy front section and a rugged and easily removable composite motor cover aft section,This two piece watertight case allows for quick and easy, on-deck,routine maintenance,Simple " bolt down" installation ensures effortless and rapid on-deck installation and set up,The stainless steel pressure arm always exerts maximum control pressure on the rode (rope, splice or chain),The new and revolutionary patented Wave Design chainwheel is able to accommodate a wide range of chain pitch differences, within the specified chain size diameters, suitable for use with the HRC10 Series,The unique Maxwell " wrap around" horizontal chainwheel ensures that more than 90x of the wheel is used, allowing greatly improved rope and chain handling compared with competitor designs,High quality Stainless Steel chainwheels, The HRC10 works just as effectively with all-chain rodes for those who desire the added security and holding power of an all-chain anchor system,The integral chain pipe and huge, through deck hawse pipe throat ensures easy entry of the rope / chain rode into and out of the anchor locker,Cone type clutch/brake mechanism permits manual, "free fall" anchoring and emergency crank recovery of the rode and anchor if required,The sealed oil bath and marine-grade hard anodised, alloy gearbox provides high efficiency output drive via precision worm and wormwheel,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Copper Clad Insulated Battery Clamp, 10A, PK2 (14-610)
- SCHMITT & ONGARO MARINE Ongaro Standard Single Trumpet Horn -12V- Stainless Exterior (10025)
- VESTIL Siren, Hand Crank, Metal, Bracket Mount (SIREN-100-BM)
- SPRINGFIELD Pedestal-Power 2-3/8 Post, #1602016 (1602016)
- MAXWELL Motor Cima - 1200W - 24V - 4-Hole Flange (P12074)
- MAXWELL Covered Footswitch Black (P19006)
- MAXWELL Seal Kit 2200/3500 Series (P90005)
- MAXWELL Fixed Bow Roller With Loop (P104345)
- MAXWELL Hrc8 Horizontal Rope Chain Windlass 5/16" Chain (HRCFF812V)
- MAXWELL Rc8 12V Windlass 1000W 5/16 Chain To 5/8 Rope (RC8812V)
- KEMP USA 20 In. Coast Guard Approved Ring Buoy, Orange (KE316088)
- Maxwell Boat Anchors & Equipment