Shop All Coffee and Tea
Maxwell House
Original Roast K-Cups, PK24 PK
Mfr # 5469
Zoro # G902683605
product price: $15.45
/pk 24, $0.64/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Original Roast
- Coffee Roast/Tea Type Medium
- Beverage Format Coffee
- Net Weight 0.824 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxwell House
- MFR # 5469
- Zoro # G902683605
- UPC # 43000080436
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Original Roast |
Coffee Roast/Tea Type | Medium |
Beverage Format | Coffee |
Net Weight | 0.824 lbs |
For Use With | Keurig® K-Cup® System |
Description
Start your morning off right with a deliciously rich and balanced medium blend coffee. Made with expertly roasted, premium-quality beans. Convenient K-Cups® designed for the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR 4" Analog Meat Thermometer with 120 to 190 (F) (3504)
- LAVAZZA Gold Selection Whole Bean Coffee, Light and Aromatic, 2.2 lb Bag (3427)
- BUNN SPRAYHEAD, BLACK .115 6 HOLE WIDE (40670.0001)
- SALVAJOR Center Gasket (996045)
- MAXWELL HOUSE Coffee Special Delivery Decaffeinated Ground Coffee 1.5 oz., PK42 (10043000885915)
- MAXWELL HOUSE Coffee, 8.3 oz Net Wt, Ground, PK24 (5469)
- MAXWELL HOUSE Coffee, Regular Ground, 1-1/5oz., PK42 (862400)
- MAXWELL HOUSE Maxwell House Coffee Master Blend Ground Coffee 1.25 oz., PK42 (00043000866368)
- MAXWELL HOUSE Ground Coffee, Reg, 30.6 oz, Makes 240 Cups (4300004648)
- MAXWELL HOUSE Maxwell House Filter Pack Decaffeinated Ground Coffee .7 oz., PK100 (10043000395681)
- TULLYS COFFEE Coffee, 2.4 lb Net Wt, Ground, PK96 (6606CT)
- Maxwell House Beverages