Shop All Coffee and Tea
Maxwell House
Ground Coffee, Reg, 30.6 oz, Makes 240 Cups
Mfr # 4300004648
Zoro # G5882274
original price:
$23.49
6% off
new price: $22.05
/ea
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Can
- Beverage Flavor Regular
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Net Weight 2.243 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxwell House
- MFR # 4300004648
- Zoro # G5882274
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Can |
Beverage Flavor | Regular |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Net Weight | 2.243 lb |
Beverage Package Style | Can |
Package Weight | 30.6 oz |
Package Net Weight | 1.14 lb. |
Beverage Format | Ground |
Product Type | Coffee |
Sub-Brand | Maxwell House(R) |
Description
Coffee, Net Weight 2.24 lb, Beverage Package Style Can, Coffee Roast/Tea Type Medium, Package Weight 30.6 oz, Sub-Brand Maxwell House(R), Beverage Flavor Original Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Sensor; Pressure; Low Differential; 5Vdc; Pressure, #SEN02670 (SEN02670)
- LEGION INDUSTRIES Stem Assembly (440058)
- STAR MANUFACTURING Knob Assembly (G3624329)
- T&S BRASS Snap-In Index Button, Medium-Blue, T&S Logo (018506-19NS)
- MAXWELL HOUSE Coffee, 8.3 oz Net Wt, Ground, PK24 (5469)
- MAXWELL HOUSE Maxwell House Office Coffee Service Coffee Filter Pack 1.2 oz., PK42 (00043000862407)
- MAXWELL HOUSE Coffee Special Delivery Decaffeinated Ground Coffee 1.5 oz., PK42 (10043000885915)
- MAXWELL HOUSE Maxwell House Ground Coffee 1.5 oz., PK42 (00043000866153)
- MAXWELL HOUSE Maxwell House Coffee Instant Original Coffee 2 oz. Jar, PK12 (00043000794081)
- MAXWELL HOUSE Maxwell House Coffee Master Blend Ground Coffee 1.25 oz., PK42 (00043000866368)
- SWISS MISS Cocoa, Hot, Swiss Miss, PK50 (47491)
- Maxwell House Coffee and Tea