Shop All Coffee and Tea
Maxwell House
Coffee, Regular Ground, 1-1/5oz., PK42
Mfr # 862400
Zoro # G5107615
product price: $50.79
/pk 42, $1.21/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Filter Pack
- Beverage Flavor Regular
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Net Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxwell House
- MFR # 862400
- Zoro # G5107615
- UPC # 043000862407
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Filter Pack |
Beverage Flavor | Regular |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Net Weight | 2 lbs |
Beverage Package Style | Filter Pack |
Beverage Format | Coffee |
Product Type | Coffee |
Features | "Special Delivery" Filter Pack |
Sub-Brand | Maxwell House(R) |
Description
Coffee, Beverage Package Style Filter Pack, Coffee Roast/Tea Type Medium, Sub-Brand Maxwell House(R), Beverage Flavor Original Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Vest, 2 Pocket, Navy, V65, LG (23301)
- SOUTHBEND High Limit 10H11, 19 (1177996)
- TABLECRAFT SS Ladle, Black Vinyl Handle, 3 oz (9703)
- PITCO Regulator Conversion (60126502)
- MAXWELL HOUSE Coffee, Decaffeinated Ground, 29.3oz. Can (74412)
- MAXWELL HOUSE Maxwell House Coffee Master Blend Ground Coffee 1.25 oz., PK42 (00043000866368)
- MAXWELL HOUSE Maxwell House Filter Pack Ground Coffee .7 oz., PK100 (00043000395646)
- MAXWELL HOUSE Maxwell House Ground Coffee 1.5 oz., PK42 (00043000866153)
- MAXWELL HOUSE Maxwell House Decaffeinated Original Medium Ground Coffee 11 oz., PK6 (00043000056677)
- MAXWELL HOUSE Maxwell House Filter Pack Decaffeinated Ground Coffee .7 oz., PK100 (10043000395681)
- STARBUCKS French Roast K-Cups, PK24 PK (12434813)
- Maxwell House Beverages