Shop All Boat Anchors & Equipment
Maxwell
Anchor Swivel 316 Ss 10-12 Mm 1500Kg
Mfr # P104371
Zoro # G4675676
product price: $75.99
/ea
Free Shipping & Returns
$75.99
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
- Brand Maxwell
- MFR # P104371
- Zoro # G4675676
- UPC # 9414761104265
- Country of Origin China
- Category Boat Anchors & Equipment
Description
ANCHOR SWIVEL SHACKLES. The use of a swivel and joining shackles to join your anchor and rode will greatly improve anchor retrieval and help ensure that the rode lays neatly into your anchor locker. Thus, they are highly recommended for use with Maxwell's automatic rope/chain series windlasses. Two sizes (6mm - 8mm/1/4" - 5/16" and 10mm - 12mm/3/8" - 7/16") are available to suit vessels up to 20 metres (65'). These robust single swivel anchor connectors, with captured pins, will not loosen under load and pull smoothly and easily over bow rollers..
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
- STANDARD IGNITION Direct Injection High Pressure Fuel Pump, Gdf102 (GDF102)
- ROADPRO Chrome Steering Wheel Spinner Knob (RP-70100)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (M001000703)
- FUNNEL KING Polypropylene, 4 oz., 3", Black, 1/4" (32040)
- MAXWELL Motor Cima - 1200W - 12V - 4-Hole Flange (P12073)
- MAXWELL Stripper Arm Kit For Freedom 800 (P100085)
- MAXWELL Seal Kit 2200/3500 Series (P90005)
- MAXWELL Sw Reversing Solenoid Pack 24V (SP5105)
- MAXWELL P10068 Motor - 12V (P10068)
- MAXWELL Fixed Bow Roller With Loop (P104345)
- GREENFIELD Anchor Red, #520 RD IND (520 RD IND)
- Maxwell Boat Anchors & Equipment